Zoro Homepage

Solar Clamp Meter Kit, 60 V

  • Mfr # PV-KIT-1

  • Zoro # G616294333


product price: $1,272.99
/ea
Free Shipping & Returns

Key Features

Open Circuit Voltage Measurement - Minimum
0 V
Open Circuit Voltage Measurement - Maximum
60 V
Includes
Carrying Pouch with Shoulder Strap, CM78-PV Solar Clamp Meter, Dual Male and Female MC4 Test Leads with Banana Plug, PV78 Solar Irradiance and Temperature Meter with Tilt Sensor, Solar Photovoltaic Test Leads with Banana Plug and MC4 Connector, TA74 Universal Flex Current Probe
Display
TFT Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV-KIT-1
Zoro #
G616294333
UPC #
793950910016
Country of Origin
China

Details

Item
Solar Clamp Meter Kit
Open Circuit Voltage Measurement - Minimum
0 V
Open Circuit Voltage Measurement - Maximum
60 V
Includes
Carrying Pouch with Shoulder Strap, CM78-PV Solar Clamp Meter, Dual Male and Female MC4 Test Leads with Banana Plug, PV78 Solar Irradiance and Temperature Meter with Tilt Sensor, Solar Photovoltaic Test Leads with Banana Plug and MC4 Connector, TA74 Universal Flex Current Probe
Display
TFT Display

Description

Solar Clamp Meter Kit, Display TFT Display, Open Circuit Voltage Measurement - Minimum 0 V, Open Circuit Voltage Measurement - Maximum 60 V, Insulation Resistance Measurement - Minimum Not Applicable, Insulation Resistance Measurement - Maximum Not Applicable, Datalogging Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.