Zoro Homepage

Solar Panel Tester, 60 V

  • Mfr # PV48

  • Zoro # G016294346


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Open Circuit Voltage Measurement - Maximum
60 V
Open Circuit Voltage Measurement - Minimum
0 V
Includes
CAT III-300 V Double-Molded Alligator ClipsCAT III-300 V MC4 PV Plugs
Display
TFT Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV48
Zoro #
G016294346
UPC #
793950900673
Country of Origin
China

Details

Open Circuit Voltage Measurement - Maximum
60 V
Open Circuit Voltage Measurement - Minimum
0 V
Includes
CAT III-300 V Double-Molded Alligator ClipsCAT III-300 V MC4 PV Plugs
Item
Solar Panel Tester
Display
TFT Display

Description

Solar Panel Tester, Display TFT Display, Open Circuit Voltage Measurement - Minimum 0 V, Open Circuit Voltage Measurement - Maximum 60 V, Insulation Resistance Measurement - Minimum Not Applicable, Insulation Resistance Measurement - Maximum Not Applicable, Datalogging Yes, Includes CAT III-300 V Double-Molded Alligator ClipsCAT III-300 V MC4 PV Plugs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.