Zoro Homepage

Strap Lanyard

  • Mfr # T198416ACC

  • Zoro # G1923183


product price: $34.09
/ea

Key Features

Item - Infrared Imager and Thermometer Accessory
Straps and Lanyards
For Use With
FLIR K45, FLIR K55 and FLIR K65
For Use With - IR Cameras and Thermometers
FLIR K45, FLIR K55, FLIR K65
Features
Keeps Camera Safely Attached to Prevent Damage
Product Type
Strap Lanyard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T198416ACC
Zoro #
G1923183
UPC #
845188006549
Country of Origin
Malaysia

Dimensions

Overall Width
1/4 in
Overall Depth
15 3/4 in
Overall Height
7/8 in

Details

Item
Lanyard
Item - Infrared Imager and Thermometer Accessory
Straps and Lanyards
For Use With
FLIR K45, FLIR K55 and FLIR K65
For Use With - IR Cameras and Thermometers
FLIR K45, FLIR K55, FLIR K65
Features
Keeps Camera Safely Attached to Prevent Damage
Product Type
Strap Lanyard
Compatible with Series
FLIR KXX Series
Compatible with Brand
FLIR

Description

Lanyard, Features Keeps Camera Safely Attached to Prevent Damage, Compatible with Series FLIR KXX Series, Compatible with Grainger Part Number 485C94, 485C95, 48GE64, 48GE65, 48GE66, 817MH0, Overall Depth 15 3/4 in, Overall Height 7/8 in, Overall Width 1/4 in, Product Type Strap Lanyard, Compatible with Manufacturer Model Number FLIR K45, FLIR K55, FLIR K65, Compatible with Brand FLIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.