Zoro Homepage

Striking Pin Probe, Moisture Meter, RJ45

  • Mfr # MR05

  • Zoro # G9510855


product price: $97.65
/ea
Free Shipping & Returns

Key Features

For Use With
Moisture Meters
Includes
(6) Pins Set, 1/4 in-20 Integrated Wrench, 2 m Coiled Cord, BNC Connector
Manufacturers Warranty Length
2 yr
Product Type
Moisture Probe
Compatible Product Type
Moisture Meters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR05
Zoro #
G9510855
UPC #
793950370056
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Striking Pin Probe
For Use With
Moisture Meters
Includes
(6) Pins Set, 1/4 in-20 Integrated Wrench, 2 m Coiled Cord, BNC Connector
Product Type
Moisture Probe
Compatible Product Type
Moisture Meters

Description

Striking Pin Probe, Compatible Product Type Moisture Meters, Includes (6) Pins Set, 1/4 in-20 Integrated Wrench, 2 m Coiled Cord, BNC Connector, Compatible with Manufacturer Model Number MR160, MR176, MR265, MR277, MR60, MR77, Product Type Moisture Probe, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.