Zoro Homepage

Thermal Camera, 20 mK, 800 x 480 Display, 12 Degrees x 9 Degrees

  • Mfr # FLIR T1020-12

  • Zoro # G500906137


product price: $54,619.99
/ea
Free Shipping & Returns

Key Features

Field of View
12 Degrees x 9 Degrees
Temp. Range (F) - Infrared
-40 Degrees to 302 Degrees , 32 Degrees to 1202 Degrees , 572 Degrees to 3632 Degrees
Features
Data Logging, Image Notation, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
20 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T1020-12
Zoro #
G500906137
UPC #
845188010911
Country of Origin
Sweden

Dimensions

Display Size
4.3 in
Manufacturers Warranty Length
10 yr Detector, 2 yr Parts and Labor, 5 yr Battery
Manufacturer Warranty Length
1 yr

Details

Item
Thermal Camera
Field of View
12 Degrees x 9 Degrees
Temp. Range (F) - Infrared
-40 Degrees to 302 Degrees , 32 Degrees to 1202 Degrees , 572 Degrees to 3632 Degrees
Features
Data Logging, Image Notation, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
20 mK
Focus Method
Auto, Manual
Display Resolution
800 x 480
Visual Light Resolution
5 MP
File Formats
JPEG
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, Small Viewfinder Eyecup, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN 61000-6-2, EN 61000-6-3; FCC 47 CFR Part 15 Class B, EN/UL/CSA, ETSI EN 301 489-1, ETSI EN 301 489-17, ICES-003, IEC 60068-2-29, IEC 60068-2-30, IEC 60068-2-6, IEC 60529, PSE 60950-1
Alarm
Yes
Special Features
The T1020 Offers An Agile New Gui That Responds Like A Smartphone. Live Image Enhancements Such As 1-Touch Level/Span. The Flir Osx(TM) Precision Hdir Optical System Offers Continuous Autofocus and Crisp Resolution For Accurate Measurements, Even From A Distance. The T1020 Has A 120 Degrees Rotating Optical Block And Bright, High-Resolution LCD Viewfinder, Putting Any Target Within Comfortable Viewing Range.
Multiple Lens Option
Yes
Thermal Sensitivity - IR Camera
20 mK
Wireless
Yes
Temp. Accuracy (F) - Infrared
+/-1.0% or 1.8 Degrees Below 302 Degrees , +/-2% or +/-3.6 Degrees Below 2192 Degrees
Spectral Response - Infrared
7.5 to 14.0um
Focus Distance - Infrared
Minimum of 1.30 m
Data Logging - Instrument
Yes
Frame Rate - IR Camera
30 Hz
Display Resolution - IR Camera
800 x 480 Pixels
Field of View - IR Camera
12 Degrees Horizontal x 9 Degrees Vertical
Picture In Picture
Yes
Laser Sighting
Yes
Temp. Range (C) - Infrared
-40 Degrees to 150 Degrees , 0 Degrees to 650 Degrees , 300 Degrees to 2000 Degrees
Safety Rating
EN/UL/CSA/PSE 60950 1
Detector Resolution - Infrared
1024 x 768 Pixels
Ambient Temp. Range
5 Degrees to 122 Degrees F
Image Notation
Sketch, Text, Voice
Charger Replacement
6FYF0
Articulating Lens
Yes
Ambient Temp. Range (F)
5 Degrees to 122 Degrees
Temp. Accuracy (C) - Infrared
+/-1.0% or 1.0 Degrees Below 150 Degrees , +/-2.0% or +/-2.0 Degrees Above 1200 Degrees
Emissivity
Adjustable 0.01 to 1.00
Item - Infrared Camera
Thermal Camera with Viewfinder
Thermal and Visible Light Blending
Yes
NIST Certified
No
Display - IR Camera
4.3 in Touch Screen Color LCD
Included Charger
6FYF0
Drop Tested
Not Tested
Frame Rate
30 Hz
Battery Run Time
2.5 hr
Emissivity Adjustability
Adjustable
Battery Chemistry
Lithium Ion
Accuracy Degrees C
+/-1.0% or +/-2.0% of Reading or +/-1.0 Degrees Whichever is Greater
Infrared Resolution
1024 x 768
Minimum Operating Temperature Degrees F
5 Degrees F
Auto Power Off
Yes
Number of Batteries Required
2
Minimum Focus Distance
1.3 m
Data Transfer Type
Wired, Wireless
Minimum Emissivity Setting
0.01
Laser Sighting Type
Single Dot
Batteries Included
Yes
Maximum Temperature Measured Degrees F
3,632 Degrees F
Minimum Temperature Measured Degrees C
-40 Degrees C
Interface
SD Card, USB, Wireless
Alert Type
Digital Display, Sound
Maximum Temperature Measured Degrees C
2,000 Degrees C
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Temperature Measured Degrees F
-40 Degrees F
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Calibration Certificate Type
Available Separately
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Digital Display Screen Type
LCD Touchscreen
Maximum Operating Temperature Degrees F
122 Degrees F
Maximum Emissivity Setting
1.00
Lens Angles Included
12 Degrees
Series
FLIR T1020

Description

Thermal Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 20 mK, Minimum Focus Distance 1.3 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.