Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Camera, 20 mK, 800 x 480 Display, 4.3 in Touch Screen Color LCD Display

  • Mfr # FLIR T1020-KIT-12

  • Zoro # G100906131


product price: $63,429.99
/ea
Free Shipping & Returns

Key Features

Field of View
12 Degrees x 9 Degrees
Temp. Range (F) - Infrared
-40 Degrees to 302 Degrees , 32 Degrees to 1202 Degrees , 572 Degrees to 3632 Degrees
Features
Data Logging, Image Notation, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
20 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T1020-KIT-12
Zoro #
G100906131
UPC #
845188012168
Country of Origin
Sweden

Dimensions

Display Size
4.3 in
Manufacturers Warranty Length
10 yr Detector, 2 yr Parts and Labor, 5 yr Battery
Manufacturer Warranty Length
10 yr

Details

Item
Thermal Camera
Field of View
12 Degrees x 9 Degrees
Temp. Range (F) - Infrared
-40 Degrees to 302 Degrees , 32 Degrees to 1202 Degrees , 572 Degrees to 3632 Degrees
Features
Data Logging, Image Notation, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
20 mK
Focus Method
Auto, Manual
Display Resolution
800 x 480
Visual Light Resolution
5 MP
File Formats
JPEG
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, Small Viewfinder Eyecup, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Field of View - IR Camera
12 Degrees Horizontal x 9 Degrees Vertical, 28 Degrees Horizontal x 21 Degrees Vertical
Ambient Temp. Range (F)
5 Degrees to 122 Degrees
Spectral Response - Infrared
7.5 to 14.0um
Drop Tested
Not Tested
Ambient Temp. Range
5 Degrees to 122 Degrees F
Display - IR Camera
4.3 in Touch Screen Color LCD
Thermal and Visible Light Blending
Yes
Multiple Lens Option
Yes
Data Logging - Instrument
Yes
Included Charger
6FYF0
Charger Replacement
6FYF0
Temp. Range (C) - Infrared
-40 Degrees to 150 Degrees , 0 Degrees to 650 Degrees , 300 Degrees to 2000 Degrees
Emissivity
Adjustable 0.01 to 1.00
Display Resolution - IR Camera
800 x 480 Pixels
Focus Distance - Infrared
Minimum of 0.4 m, Minimum of 1.3 m
NIST Certified
No
Alarm
Yes
Thermal Sensitivity - IR Camera
20 mK
Item - Infrared Camera
Thermal Camera with Viewfinder
Laser Sighting
Yes
Articulating Lens
Yes
Frame Rate - IR Camera
30 Hz
Special Features
The T1020 Offers An Agile New Gui That Responds Like A Smartphone, Plus Live Image Enhancements Such As 1-Touch Level/Span. The Flir Osx(TM) Precision Hdir Optical System Offers Continuous Autofocus And Crisp Resolution For Accurate Measurements, Even From A Distance. The T1020 Has A 120 Degrees Rotating Optical Block And Bright, High-Resolution Lcd Viewfinder, Putting Any Target Within Comfortable Viewing Range.
Picture In Picture
Yes
Image Notation
Sketch, Text, Voice
Safety Rating
EN/UL/CSA/PSE 60950 1
Temp. Accuracy (C) - Infrared
+/-1.0% or 1.0 Degrees Below 150 Degrees , +/-2.0% or +/-2.0 Degrees Above 1200 Degrees
Wireless
Yes
Detector Resolution - Infrared
1024 x 768 Pixels
Temp. Accuracy (F) - Infrared
+/-1.0% or 1.8 Degrees Below 302 Degrees , +/-2% or +/-3.6 Degrees Below 2192 Degrees
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Minimum Temperature Measured Degrees C
-40 Degrees C
Minimum Temperature Measured Degrees F
-40 Degrees F
Maximum Temperature Measured Degrees C
2,000 Degrees C
Batteries Included
Yes
Number of Batteries Required
2
Infrared Resolution
1024 x 768
Minimum Emissivity Setting
0.01
Accuracy Degrees C
+/-1.0% or +/-2.0% of Reading or +/-1.0 Degrees Whichever is Greater
Data Transfer Type
Wired, Wireless
Series
FLIR T1020
Frame Rate
30 Hz
Auto Power Off
Yes
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Operating Temperature Degrees F
5 Degrees F
Maximum Temperature Measured Degrees F
3,632 Degrees F
Laser Sighting Type
Single Dot
Battery Chemistry
Lithium Ion
Digital Display Screen Type
LCD Touchscreen
Intrinsic Safety
Not Specified Intrinsically Safe
Interface
SD Card, USB, Wireless
Emissivity Adjustability
Adjustable
Battery Run Time
2.5 hr
Alert Type
Digital Display, Sound
Lens Angles Included
12 Degrees , 18 Degrees
Calibration Certificate Type
Available Separately
Minimum Focus Distance
0.4 m
Maximum Emissivity Setting
1.00

Description

Thermal Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 20 mK, Minimum Focus Distance 0.4 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.