Zoro Homepage

Thermal Camera, 20 mK, 800 x 480 Display, 45 Degrees x 34 Degrees

  • Mfr # FLIR T1020-KIT-45

  • Zoro # G100906186


product price: $62,809.99
/ea
Free Shipping & Returns

Key Features

Field of View
45 Degrees x 34 Degrees
Temp. Range (F) - Infrared
-40 Degrees to 302 Degrees , 32 Degrees to 1202 Degrees , 572 Degrees to 3632 Degrees
Features
Data Logging, Image Notation, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
20 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T1020-KIT-45
Zoro #
G100906186
UPC #
845188012175
Country of Origin
Sweden

Dimensions

Display Size
4.3 in
Manufacturers Warranty Length
10 yr Detector, 2 yr Parts and Labor, 5 yr Battery
Manufacturer Warranty Length
10 yr

Details

Item
Thermal Camera
Field of View
45 Degrees x 34 Degrees
Temp. Range (F) - Infrared
-40 Degrees to 302 Degrees , 32 Degrees to 1202 Degrees , 572 Degrees to 3632 Degrees
Features
Data Logging, Image Notation, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
20 mK
Focus Method
Auto, Manual
Display Resolution
800 x 480
Visual Light Resolution
5 MP
File Formats
JPEG
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, Small Viewfinder Eyecup, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Temp. Accuracy (F) - Infrared
+/-1.0% or 1.8 Degrees Below 302 Degrees , +/-2% or +/-3.6 Degrees Below 2192 Degrees
Spectral Response - Infrared
7.5 to 14.0um
Temp. Accuracy (C) - Infrared
+/-1.0% or 1.0 Degrees Below 150 Degrees , +/-2.0% or +/-2.0 Degrees Above 1200 Degrees
Temp. Range (C) - Infrared
-40 Degrees to 150 Degrees , 0 Degrees to 650 Degrees , 300 Degrees to 2000 Degrees
Item - Infrared Camera
Thermal Camera with Viewfinder
Alarm
Yes
Detector Resolution - Infrared
1024 x 768 Pixels
Thermal Sensitivity - IR Camera
20 mK
Display Resolution - IR Camera
800 x 480 Pixels
Focus Distance - Infrared
Minimum of 0.2 m, Minimum of 0.4m
Ambient Temp. Range (F)
5 Degrees to 122 Degrees
Drop Tested
Not Tested
Special Features
The T1020 Offers An Agile New Gui That Responds Like A Smartphone, Plus Live Image Enhancements Such As 1-Touch Level/Span. The Flir Osx(TM) Precision Hdir Optical System Offers Continuous Autofocus And Crisp Resolution For Accurate Measurements, Even From A Distance. The T1020 Has A 120 Degrees Rotating Optical Block And Bright, High-Resolution Lcd Viewfinder, Putting Any Target Within Comfortable Viewing Range.
Included Charger
6FYF0
NIST Certified
No
Emissivity
Adjustable 0.01 to 1.00
Charger Replacement
6FYF0
Articulating Lens
Yes
Display - IR Camera
4.3 in Touch Screen Color LCD
Wireless
Yes
Field of View - IR Camera
28 Degrees Horizontal x 21 Degrees Vertical, 45 Degrees Horizontal x 34 Degrees Vertical
Image Notation
Sketch, Text, Voice
Laser Sighting
Yes
Multiple Lens Option
Yes
Safety Rating
EN/UL/CSA/PSE 60950 1
Data Logging - Instrument
Yes
Ambient Temp. Range
5 Degrees to 122 Degrees F
Frame Rate - IR Camera
30 Hz
Thermal and Visible Light Blending
Yes
Picture In Picture
Yes
Alert Type
Digital Display, Sound
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Digital Display Screen Type
LCD Touchscreen
Calibration Certificate Type
Available Separately
Data Transfer Type
Wired, Wireless
Laser Sighting Type
Single Dot
Series
FLIR T1020
Infrared Resolution
1024 x 768
Auto Power Off
Yes
Batteries Included
Yes
Battery Run Time
2.5 hr
Minimum Temperature Measured Degrees C
-40 Degrees C
Maximum Operating Temperature Degrees F
122 Degrees F
Interface
SD Card, USB, Wireless
Frame Rate
30 Hz
Number of Batteries Required
2
Maximum Temperature Measured Degrees F
3,632 Degrees F
Minimum Temperature Measured Degrees F
-40 Degrees F
Maximum Emissivity Setting
1.00
Battery Chemistry
Lithium Ion
Minimum Operating Temperature Degrees F
5 Degrees F
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Accuracy Degrees C
+/-1.0% or +/-2.0% of Reading or +/-1.0 Degrees Whichever is Greater
Lens Angles Included
28 Degrees , 45 Degrees
Minimum Emissivity Setting
0.01
Maximum Temperature Measured Degrees C
2,000 Degrees C
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Focus Distance
0.2 m
Emissivity Adjustability
Adjustable

Description

Thermal Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 20 mK, Minimum Focus Distance 0.2 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.