Thermal Camera, 25 mK, 800 x 480 Display, 28 Degrees x 21 Degrees

  • Mfr # FLIR T1010-28-NIST

  • Zoro # G011242472


product price: $52,759.99
/ea
Free Shipping & Returns

Key Features

Field of View
28 Degrees x 21 Degrees
Features
Data Logging, Image Notation, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
25 mK
Focus Method
Auto, Manual
Display Resolution
800 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T1010-28-NIST
Zoro #
G011242472
UPC #
-
Country of Origin
Sweden

Dimensions

Display Size
4.3 in
Manufacturer Warranty Length
3 yr

Details

Item
Thermal Camera
Field of View
28 Degrees x 21 Degrees
Features
Data Logging, Image Notation, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
25 mK
Focus Method
Auto, Manual
Display Resolution
800 x 480
Visual Light Resolution
5 MP
File Formats
H.264
Removable Memory Card
8GB SD
Includes
(2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, License Card: FLIR Thermal Studio Pro (3 Month Subscription), FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supplies, Small Viewfinder Eyecup, USB 2.0 A to USB C Cable, USB C to HDMI Cable, USB C to USB C Cable
Standards
EN/UL/CSA/PSE 60950-1
Digital Display Screen Type
LCD Touchscreen
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Minimum Operating Temperature Degrees F
5 Degrees F
Calibration Certificate Type
NIST, Traceable with data
Interface
SD Card, USB, Wireless
Data Transfer Type
Wired, Wireless
Minimum Focus Distance
0.4 m
Alert Type
Digital Display, Sound
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Infrared Resolution
1024 x 768
Maximum Emissivity Setting
1.00
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Temperature Measured Degrees F
-40 Degrees F
Lens Angles Included
28 Degrees
Maximum Operating Temperature Degrees F
122 Degrees F
Maximum Temperature Measured Degrees F
1,202 Degrees F
Emissivity Adjustability
Adjustable
Frame Rate
30 Hz
Minimum Emissivity Setting
0.01
Accuracy Degrees C
+/-2.0% of Reading
Series
T1K
Batteries Included
Yes
Auto Power Off
Yes
Battery Chemistry
Lithium Ion
Minimum Temperature Measured Degrees C
-40 Degrees C
Battery Run Time
2.5 hr
Number of Batteries Required
2
Maximum Temperature Measured Degrees C
650 Degrees C

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type NIST, Alert Type Digital Display, Sound, Data Transfer Type Wired, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 25 mK, Minimum Focus Distance 4.26 ft, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.