Thermal Camera, 30 mK, 640 x 480 Display, 4.0 in Touch Screen Color LCD Display

  • Mfr # FLIR T540-42-14

  • Zoro # G700906197


product price: $20,990.00
/ea
Free Shipping & Returns

Key Features

Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees , 572 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T540-42-14
Zoro #
G700906197
UPC #
845188014728
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturers Warranty Length
10 yr Detector, 2 yr Parts and Labor
Manufacturer Warranty Length
1 yr

Details

Item
Thermal Camera
Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees , 572 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Drop Tested
Not Tested
Special Features
Laser-Assisted Autofocus Guarantees Tack-Sharp Focus for Accurate Temperature Readings. The T540'S Optical Block Rotates 180 Degrees Allowing Image Targets At Any Angle. The Capacitive Touchscreen With Intuitive Menu Is Easy To Navigate. Customize With Two Programmable Buttons.
Safety Rating
EN/UL/CSA/PSE 60950 1
Alarm
Yes
Picture In Picture
Yes
Field of View - IR Camera
14 Degrees Horizontal x 10 Degrees Vertical, 42 Degrees Horizontal x 32 Degrees Vertical
Interface
SD Card, USB, Wireless
Focus Distance - Infrared
Minimum of 0.15 m, Minimum of 1.00m
Data Logging - Instrument
Yes
Ambient Temp. Range (F)
5 Degrees to 122 Degrees
NIST Certified
No
Spectral Response - Infrared
7.5 to 14.0um
Item - Infrared Camera
Thermal Camera
Charger Replacement
423N33
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees , 0 Degrees to 650 Degrees , 300 Degrees to 1500 Degrees
Multiple Lens Option
Yes
Ambient Temp. Range
5 Degrees to 122 Degrees F
Thermal Sensitivity - IR Camera
30 mK, 50 mK
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees
Included Charger
423N33
Series
FLIR T500
Laser Sighting
Yes
Temp. Accuracy (F) - Infrared
+/-2% or +/-3.6 Degrees
Wireless
Yes
Display Resolution - IR Camera
640 x 480 Pixels
Frame Rate - IR Camera
30 Hz
Thermal and Visible Light Blending
Yes
Detector Resolution - Infrared
464 x 348 Pixels
Display - IR Camera
4.0 in Touch Screen Color LCD
Articulating Lens
Yes
Image Notation
Sketch, Text, Voice
Emissivity
Adjustable 0.01 to 1.00
Maximum Operating Temperature Degrees F
122 Degrees F
Digital Display Screen Type
LCD Touchscreen
Emissivity Adjustability
Adjustable
Battery Run Time
4 hr
Minimum Operating Temperature Degrees F
5 Degrees F
Battery Chemistry
Lithium Ion
Data Transfer Type
Wired, Wireless
Minimum Focus Distance
0.15 ft
Battery Voltage
3V
Frame Rate
30 Hz
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Minimum Temperature Measured Degrees F
-4 Degrees F
Auto Power Off
Yes
Infrared Resolution
464 x 348
Batteries Included
Yes
Laser Sighting Type
Single Dot
Minimum Temperature Measured Degrees C
-20 Degrees C
Lens Angles Included
14 Degrees , 42 Degrees
Maximum Temperature Measured Degrees F
2,732 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Calibration Certificate Type
Available Separately
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Maximum Emissivity Setting
1.00
Maximum Temperature Measured Degrees C
650 Degrees C
Alert Type
Digital Display, Sound
Minimum Emissivity Setting
0.01
Number of Batteries Required
2

Description

Thermal Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.