Thermal Camera, 30 mK, 640 x 480 Display

  • Mfr # FLIR T840-24-14-42-NIST

  • Zoro # G811242481


product price: $36,029.99
/ea
Free Shipping & Returns

Key Features

Field of View
14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees , 42 Degrees x 32 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLIR T840-24-14-42-NIST
Zoro #
G811242481
UPC #
-
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturer Warranty Length
2 yr

Details

Item
Thermal Camera
Field of View
14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees , 42 Degrees x 32 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
H.264, MJPEG, MPEG4
Removable Memory Card
8GB SD
Includes
(2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, Power Supplies, Small Viewfinder Eyecup, USB 2.0 A to USB C Cable, USB C to HDMI Cable, USB C to USB C Cable
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Intrinsic Safety
Not Specified Intrinsically Safe
Frame Rate
30 Hz
Minimum Focus Distance
0.15 m
Maximum Temperature Measured Degrees F
2,732 Degrees F
Digital Display Screen Type
LCD Touchscreen
Minimum Emissivity Setting
0.01
Minimum Operating Temperature Degrees F
5 Degrees F
Calibration Certificate Type
NIST, Traceable with data
Interface
SD Card, USB, Wireless
Emissivity Adjustability
Adjustable
Minimum Temperature Measured Degrees F
-4 Degrees F
Maximum Emissivity Setting
1.00
Maximum Operating Temperature Degrees F
122 Degrees F
Infrared Resolution
464 x 348
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Alert Type
Digital Display, Sound
Data Transfer Type
Wired, Wireless
Lens Angles Included
14 Degrees ,24 Degrees ,42 Degrees
Batteries Included
Yes
Battery Chemistry
Lithium Ion
Series
T8xx
Accuracy Degrees C
+/-2.0% of Reading
Battery Run Time
4 hr
Minimum Temperature Measured Degrees C
-20 Degrees C
Maximum Temperature Measured Degrees C
1,500 Degrees C
Number of Batteries Required
2

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type NIST, Alert Type Digital Display, Sound, Data Transfer Type Wired, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m, Minimum Operating Temperature Degrees F 5 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.