Thermal Camera, -4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees F, 30 mK

  • Mfr # FLIR T530-24-14-42

  • Zoro # G900906201


product price:  $17,899.00
/ea
Free Shipping & Returns

Key Features

Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLIR T530-24-14-42
Zoro #
G900906201
UPC #
845188014650
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturers Warranty Length
10 yr Detector, 2 yr Parts and Labor
Manufacturer Warranty Length
1 yr

Details

Item
Thermal Camera
Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Charger Replacement
423N33
Safety Rating
EN/UL/CSA/PSE 60950 1
Field of View - IR Camera
14 Degrees Horizontal x 10 Degrees Vertical, 24 Degrees Horizontal x 18 Degrees Vertical, 42 Degrees Horizontal x 32 Degrees Vertical
Temp. Accuracy (F) - Infrared
+/-2% or +/-3.6 Degrees
Data Logging - Instrument
Yes
NIST Certified
No
Focus Distance - Infrared
Minimum of 0.15 m, Minimum of 1.00m
Multiple Lens Option
Yes
Ambient Temp. Range (F)
5 Degrees to 122 Degrees
Laser Sighting
Yes
Emissivity
Adjustable 0.01 to 1.00
Thermal Sensitivity - IR Camera
30 mK, 40 mK, 50 mK
Articulating Lens
Yes
Special Features
Laser-Assisted Autofocus Guarantees Tack-Sharp Focus For Accurate Temperature Readings. The T530'S Optical Block Rotates 180 Degrees , So You Can Image Targets At Any Angle. The Capacitive Touchscreen With Intuitive Menu Is Easy To Navigate. Customize With Two Programmable Buttons.
Item - Infrared Camera
Thermal Camera
Included Charger
423N33
Thermal and Visible Light Blending
Yes
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees
Detector Resolution - Infrared
320 x 240 Pixels
Wireless
Yes
Drop Tested
Not Tested
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees , 0 Degrees to 650 Degrees
Frame Rate - IR Camera
30 Hz
Interface
SD Card, USB, Wireless
Picture In Picture
Yes
Spectral Response - Infrared
7.5 to 14.0um
Display - IR Camera
4.0 in Touch Screen Color LCD
Alarm
Yes
Ambient Temp. Range
5 Degrees to 122 Degrees F
Series
FLIR T500
Image Notation
Sketch, Text, Voice
Display Resolution - IR Camera
640 x 480 Pixels
Minimum Temperature Measured Degrees C
-20 Degrees C
Batteries Included
Yes
Calibration Certificate Type
Available Separately
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Minimum Temperature Measured Degrees F
-4 Degrees F
Alert Type
Digital Display, Sound
Maximum Emissivity Setting
1.00
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Focus Distance
0.15 ft
Emissivity Adjustability
Adjustable
Data Transfer Type
Wired, Wireless
Minimum Emissivity Setting
0.01
Number of Batteries Required
2
Frame Rate
30 Hz
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Battery Run Time
4 hr
Battery Voltage
3V
Digital Display Screen Type
LCD Touchscreen
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Maximum Temperature Measured Degrees C
400 Degrees C
Auto Power Off
Yes
Battery Chemistry
Lithium Ion
Infrared Resolution
320 x 240
Maximum Operating Temperature Degrees F
122 Degrees F
Lens Angles Included
14 Degrees , 24 Degrees , 42 Degrees
Laser Sighting Type
Single Dot
Minimum Operating Temperature Degrees F
5 Degrees F
Maximum Temperature Measured Degrees F
2,192 Degrees F

Description

Thermal Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.