Thermal Camera, -4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees F, 30 mK

  • Mfr # FLIR T530-24-42

  • Zoro # G200906154


product price:  $15,949.00
/ea
Free Shipping & Returns

Key Features

Field of View
24 Degrees x 18 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T530-24-42
Zoro #
G200906154
UPC #
845188014643
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturers Warranty Length
10 yr Detector, 2 yr Parts and Labor
Manufacturer Warranty Length
1 yr

Details

Item
Thermal Camera
Field of View
24 Degrees x 18 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Display - IR Camera
4.0 in Touch Screen Color LCD
Ambient Temp. Range (F)
5 Degrees to 122 Degrees
Field of View - IR Camera
24 Degrees Horizontal x 18 Degrees Vertical, 42 Degrees Horizontal x 32 Degrees Vertical
Frame Rate - IR Camera
30 Hz
Item - Infrared Camera
Thermal Camera
Display Resolution - IR Camera
640 x 480 Pixels
Charger Replacement
423N33
Series
FLIR T500
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees
Data Logging - Instrument
Yes
Thermal and Visible Light Blending
Yes
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees , 0 Degrees to 650 Degrees
Picture In Picture
Yes
Alarm
Yes
Image Notation
Sketch, Text, Voice
Safety Rating
EN/UL/CSA/PSE 60950 1
Laser Sighting
Yes
Wireless
Yes
Included Charger
423N33
Ambient Temp. Range
5 Degrees to 122 Degrees F
Drop Tested
Not Tested
Spectral Response - Infrared
7.5 to 14.0um
Focus Distance - Infrared
Minimum of 0.15 m
Articulating Lens
Yes
Special Features
Laser-Assisted Autofocus Guarantees Tack-Sharp Focus For Accurate Temperature Readings. The T530'S Optical Block Rotates 180 Degrees , So You Can Image Targets At Any Angle. The Capacitive Touchscreen With Intuitive Menu Is Easy To Navigate. Customize With Two Programmable Buttons.
NIST Certified
No
Multiple Lens Option
Yes
Interface
SD Card, USB, Wireless
Emissivity
Adjustable 0.01 to 1.00
Detector Resolution - Infrared
320 x 240 Pixels
Temp. Accuracy (F) - Infrared
+/-2% or +/-3.6 Degrees
Thermal Sensitivity - IR Camera
30 mK, 40 mK
Batteries Included
Yes
Intrinsic Safety
Not Specified Intrinsically Safe
Maximum Emissivity Setting
1.00
Battery Chemistry
Lithium Ion
Number of Batteries Required
2
Minimum Temperature Measured Degrees C
-20 Degrees C
Frame Rate
30 Hz
Emissivity Adjustability
Adjustable
Auto Power Off
Yes
Alert Type
Digital Display, Sound
Battery Run Time
4 hr
Digital Display Screen Type
LCD Touchscreen
Lens Angles Included
24 Degrees , 42 Degrees
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Minimum Operating Temperature Degrees F
5 Degrees F
Data Transfer Type
Wired, Wireless
Minimum Temperature Measured Degrees F
-4 Degrees F
Maximum Temperature Measured Degrees C
2,000 Degrees C
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Maximum Temperature Measured Degrees F
2,192 Degrees F
Battery Voltage
3V
Minimum Focus Distance
0.15 ft
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Laser Sighting Type
Single Dot
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Emissivity Setting
0.01
Infrared Resolution
320 x 240
Calibration Certificate Type
Available Separately

Description

Thermal Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.