Thermal Camera, -4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees F, 30 mK

  • Mfr # FLIR T530-42-14

  • Zoro # G400906138


product price:  $15,949.00
/ea
Free Shipping & Returns

Key Features

Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLIR T530-42-14
Zoro #
G400906138
UPC #
845188014711
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturers Warranty Length
10 yr Detector, 2 yr Parts and Labor
Manufacturer Warranty Length
1 yr

Details

Item
Thermal Camera
Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Data Logging - Instrument
Yes
NIST Certified
No
Picture In Picture
Yes
Thermal and Visible Light Blending
Yes
Ambient Temp. Range
5 Degrees to 122 Degrees F
Laser Sighting
Yes
Focus Distance - Infrared
Minimum of 0.15 m, Minimum of 1.00m
Special Features
Laser-Assisted Autofocus Guarantees Tack-Sharp Focus For Accurate Temperature Readings. The T530'S Optical Block Rotates 180 Degrees Allowing Image Targets At Any Angle. The Capacitive Touchscreen With Intuitive Menu Is Easy To Navigate. Customize With Two Programmable Buttons.
Interface
SD Card, USB, Wireless
Display Resolution - IR Camera
640 x 480 Pixels
Field of View - IR Camera
14 Degrees Horizontal x 10 Degrees Vertical, 42 Degrees Horizontal x 32 Degrees Vertical
Spectral Response - Infrared
7.5 to 14.0um
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees
Image Notation
Sketch, Text, Voice
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees , 0 Degrees to 650 Degrees
Charger Replacement
423N33
Display - IR Camera
4.0 in Touch Screen Color LCD
Temp. Accuracy (F) - Infrared
+/-2% or +/-3.6 Degrees
Alarm
Yes
Articulating Lens
Yes
Series
FLIR T500
Included Charger
423N33
Thermal Sensitivity - IR Camera
30 mK, 50 mK
Wireless
Yes
Frame Rate - IR Camera
30 Hz
Multiple Lens Option
Yes
Detector Resolution - Infrared
320 x 240 Pixels
Ambient Temp. Range (F)
5 Degrees to 122 Degrees
Drop Tested
Not Tested
Item - Infrared Camera
Thermal Camera
Safety Rating
EN/UL/CSA/PSE 60950 1
Emissivity
Adjustable 0.01 to 1.00
Infrared Resolution
320 x 240
Minimum Temperature Measured Degrees C
-20 Degrees C
Laser Sighting Type
Single Dot
Minimum Focus Distance
0.15 ft
Emissivity Adjustability
Adjustable
Data Transfer Type
Wired, Wireless
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Minimum Temperature Measured Degrees F
-4 Degrees F
Maximum Emissivity Setting
1.00
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Maximum Temperature Measured Degrees F
2,192 Degrees F
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Batteries Included
Yes
Auto Power Off
Yes
Lens Angles Included
14 Degrees , 42 Degrees
Battery Run Time
4 hr
Minimum Operating Temperature Degrees F
5 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Frame Rate
30 Hz
Battery Chemistry
Lithium Ion
Maximum Operating Temperature Degrees F
122 Degrees F
Battery Voltage
3V
Digital Display Screen Type
LCD Touchscreen
Alert Type
Digital Display, Sound
Maximum Temperature Measured Degrees C
500 Degrees C
Number of Batteries Required
2
Calibration Certificate Type
Available Separately
Minimum Emissivity Setting
0.01

Description

Thermal Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.