Thermal Camera, -4 to 572 Degrees F F, 70 mK, 640 x 480 Display, Touchscreen Display

  • Mfr # FLIR C3-X

  • Zoro # G000489789


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Field of View
53.6 Degrees
Temp. Range (F) - Infrared
-4 to 572 Degrees F
Features
Data Logging, Image Notation, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
70 mK
Focus Method
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLIR C3-X
Zoro #
G000489789
UPC #
845188022945
Country of Origin
Estonia

Dimensions

Manufacturers Warranty Length
2 yr Parts and Labor
Manufacturer Warranty Length
2 yr

Details

Item
Thermal Camera
Field of View
53.6 Degrees
Temp. Range (F) - Infrared
-4 to 572 Degrees F
Features
Data Logging, Image Notation, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
70 mK
Focus Method
Fixed
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
JPEG
Removable Memory Card
Not Included
Includes
Lanyards, Pouch, USB Cable
Standards
EN 62368-1
Ambient Temp. Range (F)
14 Degrees to 122 Degrees
Series
FLIR Cx
Included Charger
No - Included Charger
Charger Replacement
no--rechargeable battery
Temp. Range (C) - Infrared
-20 to 300 Degrees C
Safety Rating
EN 62368-1
Emissivity
Adjustable 0.01 to 1.00
Thermal and Visible Light Blending
Yes
Multiple Lens Option
No
Articulating Lens
No
Temp. Accuracy (C) - Infrared
+/-3 Degrees C or +/-3% of the reading
Display Resolution - IR Camera
640 x 480 Pixels
Temp. Accuracy (F) - Infrared
+/-5.5 Degrees For +/-3% of the reading
Focus Distance - Infrared
Focus Free
Item - Infrared Camera
Compact Thermal Camera
NIST Certified
No
Spectral Response - Infrared
8 to 14 micron m
Interface
USB, Wireless
Data Logging - Instrument
No
Wireless
Yes
Detector Resolution - Infrared
128 x 96 Pixels
Display - IR Camera
Touchscreen
Picture In Picture
Yes
Frame Rate - IR Camera
8.7 Hz
Special Features
FLIR Ignite Cloud Connectivity
Drop Tested
2 m
Ambient Temp. Range
14 to 122 Degrees F
Image Notation
Capacitive Touch
Field of View - IR Camera
15.36 mm Horizontal × 11.52 mm Vertical
Alarm
No
Minimum Emissivity Setting
0.01
Infrared Resolution
128 x 96
Temperature Alerts
High Temperature, Low Temperature
Calibration Certificate Type
Not Certified
Accuracy Degrees F
+/-5.5 Degrees
Digital Display Screen Type
LCD Touchscreen
Frame Rate
8.7 Hz
Auto Power Off
Yes
Maximum Operating Temperature Degrees F
122 Degrees F
Maximum Temperature Measured Degrees F
572 Degrees F
Maximum Temperature Measured Degrees C
300 Degrees C
Minimum Temperature Measured Degrees C
-20 Degrees C
Battery Voltage
3.7V
Accuracy Degrees C
+/-3.0% of Reading or +/-3.0 Degrees Whichever is Greater
Maximum Emissivity Setting
1.00
Alert Type
Digital Display
Lens Angles Included
54 Degrees
Minimum Temperature Measured Degrees F
-4 Degrees F
Battery Chemistry
Lithium Ion
Battery Run Time
4 hr
Emissivity Adjustability
Adjustable
Data Transfer Type
Wired, Wireless
Minimum Operating Temperature Degrees F
14 Degrees F
Minimum Focus Distance
0.1 m
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Thermal Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 8.7 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Not Certified, Alert Type Digital Display, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 70 mK, Minimum Focus Distance 0.1 m, Minimum Operating Temperature Degrees F 14 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.