Thermal Camera, -40 Degrees to 302 Degrees , 32 Degrees to 1202 Degrees F, 25 mK

  • Mfr # FLIR T1010-45

  • Zoro # G200906130


product price:  $46,290.00
/ea
Free Shipping & Returns

Key Features

Field of View
45 Degrees x 34 Degrees
Temp. Range (F) - Infrared
-40 Degrees to 302 Degrees , 32 Degrees to 1202 Degrees
Features
Data Logging, Image Notation, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
25 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T1010-45
Zoro #
G200906130
UPC #
845188016487
Country of Origin
Sweden

Dimensions

Display Size
4.3 in
Manufacturers Warranty Length
10 yr Detector, 2 yr Parts and Labor, 5 yr Battery
Manufacturer Warranty Length
1 yr

Details

Item
Thermal Camera
Field of View
45 Degrees x 34 Degrees
Temp. Range (F) - Infrared
-40 Degrees to 302 Degrees , 32 Degrees to 1202 Degrees
Features
Data Logging, Image Notation, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
25 mK
Focus Method
Auto, Manual
Display Resolution
800 x 480
Visual Light Resolution
5 MP
File Formats
JPEG
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, Small Viewfinder Eyecup, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Special Features
The T1010 Records 1024 × 768 True Hd Resolution Images, With Thermal Measurements Up To 650 Degrees C (1202 Degrees F). With Programmable Buttons, An Agile Gui, And Live Image Enhancements Such As 1-Touch Level/Span. The T1010 Has a Compact Frame With A 120 Degrees Rotating Optical Block That Puts Any Target Within Comfortable Viewing Range.
Charger Replacement
6FYF0
Thermal and Visible Light Blending
Yes
Display Resolution - IR Camera
800 x 480 Pixels
Ambient Temp. Range (F)
5 Degrees to 122 Degrees
Field of View - IR Camera
45 Degrees Horizontal x 34 Degrees Vertical
Detector Resolution - Infrared
1024 x 768 Pixels
Picture In Picture
Yes
Frame Rate - IR Camera
30 Hz
Articulating Lens
Yes
Laser Sighting
Yes
Wireless
No
Emissivity
Adjustable 0.01 to 1.00
Ambient Temp. Range
5 Degrees to 122 Degrees F
NIST Certified
No
Data Logging - Instrument
Yes
Temp. Range (C) - Infrared
-40 Degrees to 150 Degrees , 0 Degrees to 650 Degrees
Included Charger
6FYF0
Spectral Response - Infrared
7.5 to 14.0um
Alarm
No
Image Notation
No Notation
Focus Distance - Infrared
Minimum of 0.2 m
Safety Rating
EN/UL/CSA/PSE 60950 1
Temp. Accuracy (F) - Infrared
+/-2% or +/-3.6 Degrees
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees
Item - Infrared Camera
Thermal Imaging Camera
Display - IR Camera
4.3 in Touch Screen Color LCD
Thermal Sensitivity - IR Camera
25 mK
Multiple Lens Option
No
Drop Tested
Not Tested
Minimum Temperature Measured Degrees C
-40 Degrees C
Maximum Temperature Measured Degrees F
1,202 Degrees F
Digital Display Screen Type
LCD Touchscreen
Minimum Emissivity Setting
0.01
Maximum Temperature Measured Degrees C
650 Degrees C
Auto Power Off
Yes
Batteries Included
Yes
Alert Type
Digital Display, Sound
Emissivity Adjustability
Adjustable
Infrared Resolution
1024 x 768
Maximum Emissivity Setting
1.00
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Calibration Certificate Type
Available Separately
Battery Run Time
2.5 hr
Data Transfer Type
Wired, Wireless
Minimum Operating Temperature Degrees F
5 Degrees F
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Series
FLIR T1010
Maximum Operating Temperature Degrees F
122 Degrees F
Battery Chemistry
Lithium Ion
Minimum Temperature Measured Degrees F
-40 Degrees F
Interface
SD Card, USB, Wireless
Laser Sighting Type
Single Dot
Number of Batteries Required
2
Frame Rate
30 Hz
Intrinsic Safety
Not Specified Intrinsically Safe
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Minimum Focus Distance
0.2 m
Lens Angles Included
45 Degrees

Description

Thermal Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 25 mK, Minimum Focus Distance 0.2 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.