Zoro Homepage

Thermal Camera Probe, 160x120pxl 11mm

  • Mfr # VSC-IR32

  • Zoro # G203530462


product price: $3,098.99
/ea
Free Shipping & Returns

Key Features

Features
CAT IV 600 V Safety Rating, Field Replaceable, LED Lights, Side-Viewing Cameras
For Use With
FLIR VS290-32, VS290-00
Includes
2m Probe With 160 x 120 Thermal Imaging Camera
Field of View
57 Degrees
Manufacturers Warranty Length
3 yr Limited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSC-IR32
Zoro #
G203530462
UPC #
793950429037
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr Limited
Shaft Diameter
0.28 in
Manufacturer Warranty Length
3 yr Limited
Camera Diameter
11 mm
Shaft Length
6 9/16 ft

Details

Item
Thermal Camera Probe
Features
CAT IV 600 V Safety Rating, Field Replaceable, LED Lights, Side-Viewing Cameras
For Use With
FLIR VS290-32, VS290-00
Includes
2m Probe With 160 x 120 Thermal Imaging Camera
Field of View
57 Degrees
Compatible with Brand
FLIR
Minimum Focus Distance
0.01 in
Compatible with Series
FLIR VS290 Series
Camera Pixel Resolution
160 x 120
Product Type
Camera Probe

Description

Thermal Camera Probe, Compatible with Manufacturer Model Number VS290-00, Compatible with Series FLIR VS290 Series, Compatible with Brand FLIR, Product Type Camera Probe, Shaft Length 6 9/16 ft, Shaft Diameter 0.28 in, Field of View 57 Degrees , Camera Pixel Resolution 160 x 120, Minimum Focus Distance 0.01 in, Maximum Focus Distance Not Applicable, Features CAT IV 600 V Safety Rating, Field Replaceable, LED Lights, Side-Viewing Cameras, Includes 2m Probe With 160 x 120 Thermal Imaging Camera

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.