Zoro Homepage

Thermal Camera Probe, 160x120pxl 19mm

  • Mfr # VS80CIR-21

  • Zoro # G206016802


product price: $1,198.99
/ea
Free Shipping & Returns

Key Features

Features
(3) Color Palettes, Auto/Manual Temperature Scale, Below/Above Alarm Functionality, Center/Hot/Cold Spot Measurement, IP67 Rating
For Use With
FLIR VS80 High-Performance Videoscope
Includes
IR Camera Lens, Probe, VS80 Connector
Manufacturers Warranty Length
3 yr Limited
Camera Pixel Resolution
160 x 120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS80CIR-21
Zoro #
G206016802
UPC #
793950410882
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr Limited
Shaft Length
3 1/4 ft
Camera Diameter
19 mm
Shaft Diameter
0.29 in
Manufacturer Warranty Length
3 yr

Details

Item
Thermal Camera Probe
Features
(3) Color Palettes, Auto/Manual Temperature Scale, Below/Above Alarm Functionality, Center/Hot/Cold Spot Measurement, IP67 Rating
For Use With
FLIR VS80 High-Performance Videoscope
Includes
IR Camera Lens, Probe, VS80 Connector
Camera Pixel Resolution
160 x 120
Compatible with Series
FLIR VS80 Series
Compatible with Brand
FLIR
Minimum Focus Distance
0.39 in
Field of View
71 Degrees
Product Type
Camera Probe

Description

Thermal Camera Probe, Compatible with Manufacturer Model Number VS80, Compatible with Series FLIR VS80 Series, Compatible with Brand FLIR, Product Type Camera Probe, Shaft Length 3 1/4 ft, Shaft Diameter 0.29 in, Field of View 71 Degrees , Camera Pixel Resolution 160 x 120, Minimum Focus Distance 0.39 in, Maximum Focus Distance Not Applicable, Features (3) Color Palettes, Auto/Manual Temperature Scale, Below/Above Alarm Functionality, Center/Hot/Cold Spot Measurement, IP67 Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.