Zoro Homepage

Thermal Imaging Monocular, 60 Hz

  • Mfr # 15001-0101

  • Zoro # G315364665


product price: $2,769.99
/ea
Free Shipping & Returns

Key Features

Magnification
2x to 8x
Includes
Asymmetrical Eyecup, Handheld Thermal Camera, Pouch, Standard Eyecup, USB-C Cable
Field of View
32 Degrees
Includes Battery
Yes
Frame Rate
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15001-0101
Zoro #
G315364665
UPC #
845188031992
Country of Origin
Estonia

Dimensions

Length
7 1/2 in
Width
2 1/2 in
Height
2 1/2 in

Details

Item
Thermal Monocular
Magnification
2x to 8x
Includes
Asymmetrical Eyecup, Handheld Thermal Camera, Pouch, Standard Eyecup, USB-C Cable
Field of View
32 Degrees
Includes Battery
Yes
Frame Rate
60 Hz
Human Identification Distance - Maximum
500 m
Sensor
Thermal
Battery Life
6 hr
Memory Storage Type
Internal
Magnification - Minimum
2x
Magnification - Maximum
8x
Tripod Mountable
Yes
Features
Easy-to-use menu, requiring minimal training, Rugged and reliable with IP67 rating and 2 m drop protection, See people in the dark from up to 500 m away, Wide 32 Degrees field of view for maximum coverage and faster area sweeps, Wireless video streaming through Scout Pro App (iOS only)
Power Source
Battery

Description

Thermal Monocular, Sensor Thermal, Magnification 2x to 8x, Field of View 32 Degrees , Length 7 1/2 in, Width 2 1/2 in, Height 2 1/2 in, Tripod Mountable Yes, Features Easy-to-use menu, requiring minimal training, Rugged and reliable with IP67 rating and 2 m drop protection, See people in the dark from up to 500 m away, Wide 32 Degrees field of view for maximum coverage and faster area sweeps, Wireless video streaming through Scout Pro App (iOS only)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.