Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Monocular, 30 Hz, 2 1/21 in H

  • Mfr # Scout Pro III

  • Zoro # G216557494


product price: $5,339.99
/ea
Free Shipping & Returns

Key Features

Magnification
2x to 8x
Tripod Mountable
Yes
Weight
1.64 lb
Includes
Asymmetrical Eyecup, Handheld Thermal Camera, Pouch, Standard Eyecup, USB-C Cable
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Scout Pro III
Zoro #
G216557494
UPC #
845188033156
Country of Origin
Estonia

Dimensions

Width
2 in
Height
2 in
Length
8 3/8 in

Details

Item
Thermal Monocular
Magnification
2x to 8x
Tripod Mountable
Yes
Weight
1.64 lb
Includes
Asymmetrical Eyecup, Handheld Thermal Camera, Pouch, Standard Eyecup, USB-C Cable
Field of View
12 Degrees
Sensor
Thermal
Features
Easy to Use Menu, Requires Minimal Training, Rugged and Reliable with IP67 Rating and 2 m Drop Protection, Wireless Video Streaming Functionality Through Scout Pro App
Magnification - Minimum
2x
Memory Storage Type
Internal
Battery Life
6 hr
Human Identification Distance - Minimum
3 m
Human Identification Distance - Maximum
1,500 m
Frame Rate
30 Hz
Power Source
Battery
Includes Battery
Yes
Magnification - Maximum
8x

Description

Thermal Monocular

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.