Zoro Homepage

Thermal MSX(R) Camera Probe (Side View)

  • Mfr # VSC-IR33

  • Zoro # G814548030


product price: $2,668.99
/ea
Free Shipping & Returns

Key Features

Field of View
57 Degrees
Features
CAT IV 600 V Safety Rating, Field Replaceable, LED Lights, Side-Viewing Cameras
Camera Diameter
19 mm
Compatible with Brand
FLIR
Minimum Focus Distance
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSC-IR33
Zoro #
G814548030
UPC #
793950429051
Country of Origin
Taiwan, Province of China

Dimensions

Camera Diameter
19 mm
Shaft Length
6 9/16 ft
Shaft Diameter
0.28 in

Details

Item
Thermal MSX(R) Camera Probe
Field of View
57 Degrees
Features
CAT IV 600 V Safety Rating, Field Replaceable, LED Lights, Side-Viewing Cameras
Compatible with Brand
FLIR
Minimum Focus Distance
0.01 in
Camera Pixel Resolution
160 x 120
Product Type
Camera Probe
Compatible with Series
FLIR VS290 Series

Description

Thermal MSX(R) Camera Probe, Compatible with Manufacturer Model Number VS290-00, Compatible with Series FLIR VS290 Series, Compatible with Brand FLIR, Product Type Camera Probe, Shaft Length 6 9/16 ft, Shaft Diameter 0.28 in, Field of View 57 Degrees , Camera Pixel Resolution 160 x 120, Minimum Focus Distance 0.01 in, Maximum Focus Distance Not Applicable, Features CAT IV 600 V Safety Rating, Field Replaceable, LED Lights, Side-Viewing Cameras, Camera Diameter 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.