Thermocouple Probe, Air/Surface, 37in Wire
Mfr # TA60
Zoro # G9469607
product price: $37.99
/eaKey Features
Sensor Type
Thermocouple
Temp. Range (F)
-40 Degrees to 482 Degrees
Temp. Range (C)
-40 Degrees to 250 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA60
Zoro #
G9469607
UPC #
793950377604
Country of Origin
Taiwan, Province of China
Dimensions
Probe Wire Length
3 ft 1 in
Wire Length
3 ft. 1"
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Cable Length
3 ft 1 in
Description
Temperature Probe, Type K, Exposed, For Application Air, Surface, Banana Plug, Mini Plug, Cable Length 3 ft 1 in, -40 Degrees to 482 Degrees F/-40 Degrees to 250 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.