Tripod Adapter
Mfr # T198457ACC
Zoro # G1923253
product price: $34.99
/eaKey Features
Item - Infrared Imager and Thermometer Accessory
Camera Mounting and Installation Supplies
For Use With
FLIR K45, FLIR K55 and FLIR K65
For Use With - IR Cameras and Thermometers
FLIR K45, FLIR K55, FLIR K65
Features
Tripod Mountable
Compatible with Series
FLIR KXX Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T198457ACC
Zoro #
G1923253
UPC #
845188006556
Country of Origin
Estonia
Dimensions
Overall Width
1 in
Overall Height
2 3/8 in
Overall Depth
2 5/8 in
Details
Item
Tripod Accessory
Item - Infrared Imager and Thermometer Accessory
Camera Mounting and Installation Supplies
For Use With
FLIR K45, FLIR K55 and FLIR K65
For Use With - IR Cameras and Thermometers
FLIR K45, FLIR K55, FLIR K65
Features
Tripod Mountable
Compatible with Series
FLIR KXX Series
Compatible with Brand
FLIR
Product Type
Tripod Adapter
Description
Tripod Accessory, Features Tripod Mountable, Compatible with Series FLIR KXX Series, Compatible with Grainger Part Number 485C94, 485C95, 48GE64, 48GE65, 48GE66, 817MH0, Overall Depth 2 5/8 in, Overall Height 2 3/8 in, Overall Width 1 in, Product Type Tripod Adapter, Compatible with Manufacturer Model Number FLIR K45, FLIR K55, FLIR K65, Compatible with Brand FLIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.