Zoro Homepage

Truck Charger (K2 Only)

  • Mfr # T199414ACC

  • Zoro # G211935150


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Compatible with Series
FLIR KX Series
Product Type
In-Truck Battery Charger
Compatible with Brand
FLIR
Overall Depth
6 in
Overall Width
7 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T199414ACC
Zoro #
G211935150
UPC #
845188015251
Country of Origin
Malaysia

Dimensions

Overall Depth
6 in
Overall Width
7 1/8 in
Overall Height
15 in

Details

Item
In-Truck Battery Charger
Compatible with Series
FLIR KX Series
Product Type
In-Truck Battery Charger
Compatible with Brand
FLIR

Description

In-Truck Battery Charger, Compatible with Series FLIR KX Series, Compatible Grainger Part Number 48GE63, Overall Depth 6 in, Overall Height 15 in, Overall Width 7 1/8 in, Product Type In-Truck Battery Charger, Compatible with Manufacturer Model Number K2, Compatible with Brand FLIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.