Zoro Homepage

USB Cable, Std. A to Micro B Connector

  • Mfr # T198533

  • Zoro # G1923201


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Item - Infrared Imager and Thermometer Accessory
Interface Cable
For Use With
FLIR K2, FLIR E4, FLIR E5, FLIR E6, and FLIR E8
For Use With - IR Cameras and Thermometers
FLIR E4, FLIR E5, FLIR E6, FLIR E8, FLIR K2
Features
Connect the Infrared Camera With a Computer
Overall Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T198533
Zoro #
G1923201
UPC #
845188004927
Country of Origin
Sweden

Dimensions

Overall Width
1/2 in
Overall Height
1/2 in
Overall Depth
70 7/8 in

Details

Item - Infrared Imager and Thermometer Accessory
Interface Cable
Item
USB Cable
For Use With
FLIR K2, FLIR E4, FLIR E5, FLIR E6, and FLIR E8
For Use With - IR Cameras and Thermometers
FLIR E4, FLIR E5, FLIR E6, FLIR E8, FLIR K2
Features
Connect the Infrared Camera With a Computer
Compatible with Series
FLIR EX Series, FLIR KX Series
Product Type
USB Cable
Compatible with Brand
FLIR

Description

USB Cable, Features Connect the Infrared Camera With a Computer, Compatible with Series FLIR EX Series, FLIR KX Series, Compatible Grainger Part Number 22UL83, 22UL84, 48GE63, 54ZW44, 54ZW45, 54ZW46, 55ER65, 55ER66, 55ER67, 806M46, Overall Depth 70 7/8 in, Overall Height 1/2 in, Overall Width 1/2 in, Product Type USB Cable, Compatible with Manufacturer Model Number FLIR E4, FLIR E5, FLIR E6, FLIR E8, FLIR K2, Compatible with Brand FLIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.