Zoro Homepage

Vibration Sensor Kit, 14 mm H, 25 mm W

  • Mfr # SV88-KIT

  • Zoro # G813332975


product price: $1,498.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, ETL, FCC, IC, RCM, UKCA
Capture Rate - Minimum
1 min
Sensing Frequency - Minimum
5 kHz
IP Rating
IP66
Temperature Detection - Minimum
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV88-KIT
Zoro #
G813332975
UPC #
793950438763
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
14 mm
Overall Width
25 mm
Overall Depth
14 mm

Details

Standards
CE, ETL, FCC, IC, RCM, UKCA
Capture Rate - Minimum
1 min
Sensing Frequency - Minimum
5 kHz
IP Rating
IP66
Temperature Detection - Minimum
-4 Degrees F
Temperature Detection - Maximum
176 Degrees F
Sensing Frequency - Maximum
10 kHz
Memory Capacity
1 MB
Item
Vibration Sensor Kit
Sensing Distance - Maximum
50 m
Includes
(2) LS17500 Battery, (2) Mounting Stud, (2) Remote Monitoring Sensor, Remote Monitoring Gateway
Sensitivity Detection Range
+/-16 g
Capture Rate - Maximium
1 day
Sensor Communication Protocol
TCP Socket

Description

Vibration Sensor Kit, Standards CE, ETL, FCC, IC, RCM, UKCA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.