Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Sensor Kit, 14 mm H, 25 mm W

  • Mfr # SV89-KIT

  • Zoro # G513332770


product price: $1,698.99
/ea
Free Shipping & Returns

Key Features

Sensing Distance - Maximum
50 m
Overall Height
14 mm
Sensitivity Detection Range
+/-50 g
Capture Rate - Maximium
1 day
Includes
(2) LS17500 Battery, (2) Mounting Stud, (2) Remote Monitoring Sensor, Remote Monitoring Gateway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV89-KIT
Zoro #
G513332770
UPC #
793950438770
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
14 mm
Overall Width
25 mm
Overall Depth
14 mm

Details

Item
Vibration Sensor Kit
Sensing Distance - Maximum
50 m
Sensitivity Detection Range
+/-50 g
Capture Rate - Maximium
1 day
Includes
(2) LS17500 Battery, (2) Mounting Stud, (2) Remote Monitoring Sensor, Remote Monitoring Gateway
Sensor Communication Protocol
TCP Socket
Sensing Frequency - Minimum
10 kHz
IP Rating
IP66
Temperature Detection - Maximum
176 Degrees F
Sensing Frequency - Maximum
10 kHz
Standards
CE, ETL, FCC, IC, RCM, UKCA
Temperature Detection - Minimum
-4 Degrees F
Capture Rate - Minimum
1 min
Memory Capacity
1 MB

Description

Vibration Sensor Kit, Standards CE, ETL, FCC, IC, RCM, UKCA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.