Videoscope Display and Battery
Mfr # VS290-00
Zoro # G603530390
product price: $2,229.00
/ea
Free Shipping & Returns
Key Features
Features
3.5 in RGB TFT LCD Display, 70 Degrees Viewing Angle, USB-C Port
For Use With
FLIR VS290-32
Includes
Lithium Ion Battery
Manufacturers Warranty Length
3 yr Limited
Product Type
Videoscope Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VS290-00
Zoro #
G603530390
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
3 yr Limited
Manufacturer Warranty Length
3 yr Limited
Details
Item
Videoscope Display and Battery
Features
3.5 in RGB TFT LCD Display, 70 Degrees Viewing Angle, USB-C Port
For Use With
FLIR VS290-32
Includes
Lithium Ion Battery
Product Type
Videoscope Display
Compatible with Brand
FLIR
Compatible with Series
VS290
Description
Videoscope Display and Battery, Compatible with Manufacturer Model Number VS290, Compatible with Series VS290, Compatible with Brand FLIR, Product Type Videoscope Display, Features 3.5 in RGB TFT LCD Display, 70 Degrees Viewing Angle, USB-C Port, Includes Lithium Ion Battery, Manufacturer Warranty Length 3 yr Limited
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.