Zoro Homepage

Wall Cavity Probe, 2 yr. Warranty L

  • Mfr # MR06

  • Zoro # G3314291


product price: $248.99
/ea
Free Shipping & Returns

Key Features

For Use With
Moisture Meters
Includes
(2) 4 in Pins, (2) 6 in Pins, Probe with Detachable Cord
Manufacturers Warranty Length
2 yr
Product Type
Wall Cavity Probe
Compatible Product Type
Moisture Meters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR06
Zoro #
G3314291
UPC #
793950370063
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Wall Cavity Probe
For Use With
Moisture Meters
Includes
(2) 4 in Pins, (2) 6 in Pins, Probe with Detachable Cord
Product Type
Wall Cavity Probe
Compatible Product Type
Moisture Meters

Description

Wall Cavity Probe, Compatible Product Type Moisture Meters, Includes (2) 4 in Pins, (2) 6 in Pins, Probe with Detachable Cord, Compatible with Manufacturer Model Number MR160, MR176, MR265, MR277, MR60, MR77, Product Type Wall Cavity Probe, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.