This item is Discontinued.

Flir Digital Clamp Meter, Color TFT, 600 A, 1.3 in (33 mm) Jaw Capacity, CAT IV 600V Safety Rating CM275-NIST

Digital Clamp Meter, Color TFT, 600 A, 1.3 in (33 mm) Jaw Capacity, CAT IV 600V Safety Rating (Discontinued)

  • Mfr # CM275-NIST
  • Zoro # G3782873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM275-NIST
Zoro #
G3782873
UPC #
793950384756
Country of Origin
Taiwan, Province of China

Dimensions

Max. Conductor Size
1.30 in (35.0mm)
Manufacturers Warranty Length
10 yr
Maximum Conductor Size
1.30 in (35.0mm)
Battery Size
AA
Overall Height
9.5 in
Overall Width
3.5 in

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
6000
Jaw Capacity
1.3 in (33 mm)
Temp. Range
14 Degrees to 302 Degrees F
Safety Rating
CAT IV 600V
Display
Color TFT
Jaw Opening
1.3 in
Max. DC Amps
600
Max. AC Volts
1,000 V
Calibration Frequency
50 to 60 Hz
Frequency Counter
10 kHz
Bar Graph
Yes
Operating Temp.
32 Degrees to 122 Degrees F
Counts
6,000
Thermometer Type
Infrared
Auto Ranging
Yes
AC Response
TRMS
Memory
40,000 Readings
Peak Hold
No
Diode Test
Yes
Data Hold
Yes
Calibration Certificate
Included
Standards
CE, cULus
Inrush
Yes
Capacitance
1,000 uF
Battery Type
AA
Includes
(3) Lithium Batteries, Soft Carrying Case, Test Leads
Audible Continuity
Yes
Auto Power Off
Yes
Special Features
Diagnose complex systems with high and low voltage measurement capabilities, Easily reach difficult, dark locations thanks to narrow jaw and built-in worklights, Expand measurement capabilities to 3000 A AC with FLIR Flex Clamp accessories, Pinpoint exact hot spot locations with laser or crosshairs, Rely on the protection of CAT IV-600V, CAT III-1000V safety ratings, Safely check for live connections using non-contact temperature measurement, Scan entire targets for electrical issues with up to 160 × 120 thermal resolution, Simplify data and thermal imaging collection and produce instant reports by connecting via METERLiNK to a smartphone or tablet running the FLIR Tools app, Store electrical measurements and thermal images internally
AC Current Accuracy
+/-2.0%
Non-Contact Voltage Detector
No
Data Logging
Yes
Inrush Current Measurable
Yes
Batteries Included
Yes
Bluetooth Compatible
Yes
Maximum Operating Temperature
302 Degrees F
Basic AC Current Accuracy
+/-2.00%
Basic AC Voltage Accuracy
+/-1.00%
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Resistance, Temperature (IR)
Maximum Frequency Measurement
10 kHz
Features
Bluetooth-Compatible, Data Logging, Thermal Imaging
Current Leakage Testing
No
Dustproof
No
AC Voltage Measurement Resolution
60 V
Display Type
TFT LCD
Maximum Capacitance Measurement
1,000 uF
Maximum AC Voltage Measurement
1,000 V
DC Voltage Measurement Resolution
60 V
Battery Chemistry
Li-Poly
Resistance Measurement Accuracy
+/-1.00%
Maximum DC Current Measurement
600 A
Bar Graph Included
Yes
Instrument Counts
6,000
Basic DC Voltage Accuracy
+/-1.00%
Thermal Imaging
Yes
Maximum DC Voltage Measurement
1,000 V
Battery Access
Yes
Jaw Style
Clamp-Jaw
Maximum Resistance Measurement
6,000 ohm
AC Response Calculation
TRMS
Frequency Measurement Accuracy
+/-0.10%
Calibration Certificate Included
Yes - NIST with Data
Maximum AC Current Measurement
600 A
Intrinsically Safe
No
Instrument Safety Rating
CAT IV 600V
Waterproof
No
Removable Screen
No
Minimum Operating Temperature
14 Degrees F
Capacitance Measurement Accuracy
+/-1.00%

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.