Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Flir Digital Multimeter, 1,000 V Max DC, 0 V Max AC, TRMS, 6,000 Instrument Counts, TFT LCD DM285-NIST

Digital Multimeter, 1,000 V Max DC, 0 V Max AC, TRMS, 6,000 Instrument Counts, TFT LCD (Discontinued)

  • Mfr # DM285-NIST
  • Zoro # G3006363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM285-NIST
Zoro #
G3006363
UPC #
793950384855
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
10 yr
Overall Height
1.9 in
Battery Size
AA
Overall Width
3.7 in
Depth
7.9 in

Details

Item
Digital Multimeter
Display Type
TFT LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(3) Batteries, Alligator Clips, Soft Case, Test Lead Holder, Test Leads, Tripod Accessory, Type K Bead Probe
Standards
CE, cULus
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Display
TFT LCD
Max. AC Volts
1,000
Instrument Safety Rating
CAT IV 600V
Auto Ranging
Yes
Basic DC Accuracy
+/-0.09%
Bar Graph
Yes
Max. AC Amps
10
Max. DC Amps
10
Max. Ohms
50 megohm
Calibration Certificate Included
Yes
Temp. Range
-40 Degrees to 752 Degrees F
Duty Cycle
No
Instrument Frequency Counter Range
1 Hz to 100 kHz
Battery Type
AA Alkaline
Interface
Bluetooth
Max. DC Volts
1,000
Special Features
Bluetooth, Data Logging, Identify Energized and Potentially Faulty Equipment from a Safe Distance with Igm Technology, LoZ, Meter Link, Variable Frequency Drive Measurement Function
Peak Hold
No
NIST Certification By
FLIR
AC Response
TRMS
Min./Max. Memory
yes
Capacitance Range
1 pF to 40 mF
Series
FLIR (R) DM285
Calibration Certificate
Included
Intrinsically Safe
No
Maximum Frequency Measurement
100 kHz
Battery Access
Yes
AC Current Measurement Resolution
0.01 mA
Maximum DC Current Measurement
10 A
Maximum Operating Temperature
122 Degrees F
Maximum Temperature Measurement
752 Degrees F
Minimum/Maximum Memory
Yes
Minimum Temperature Measurement
-40 Degrees F
Maximum Storage Temperature
140 Degrees F
Multimeter Features
Bluetooth-Compatible, Data Logging, Dustproof, Thermal Imaging
Minimum Operating Temperature
14 Degrees F
Thermal Imaging
Yes
Capacitance Measurement Accuracy
+/-2%
Battery Voltage
1.5V
Safety Rating_BACKGROUND
DM285-NIST CAT IV 600V
Capacitance Measurement Resolution
1 nF
Minimum DC Current Measurement
0 A
Basic DC Voltage Accuracy
+/-0.09%
Basic AC Current Accuracy
+/-1.5%
Batteries Included
Yes
Resistance Measurement Accuracy
+/-3.00%
Removable Screen
No
Minimum AC Current Measurement
0 A
Maximum Resistance Measurement
50 megaohm
Basic DC Current Accuracy
+/-1%
Maximum AC Voltage Measurement
1,000 V
Bluetooth Compatible
Yes
DC Voltage Measurement Resolution
0.001 V
Minimum Frequency Measurement
1 Hz
Minimum Storage Temperature
-4 Degrees F
Frequency Measurement Resolution
0.01 Hz
Minimum Capacitance Measurement
1 pF
AC Voltage Measurement Resolution
0.001 V
Basic AC Voltage Accuracy
+/-1%
Maximum Capacitance Measurement
40 mF
Fuse Access
Yes
IP Rating
IP40
DC Current Measurement Resolution
0.01 mA
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (IR), Temperature (K)
Bar Graph Included
Yes
Battery Chemistry
Alkaline
Computer Interface Connection Type
Bluetooth, Wireless
Resistance Measurement Resolution
0.1 ohm
NIST Certification By Manufacturer
FLIR
AC Response Calculation
TRMS
Frequency Measurement Accuracy
+/-1%
Current Leakage Testing
No
Minimum DC Voltage Measurement
0 V
Weight
18.9 oz
Maximum AC Current Measurement
10 A
Maximum DC Voltage Measurement
1,000 V
Temperature Measurement Accuracy
+/-1%
Minimum AC Voltage Measurement
0 V
Dustproof
Yes
Style
Full Size
Minimum Resistance Measurement
6 megaohm
Min-Max-Avg Button Included
Yes
Temperature Measurement Resolution
0.1 Degrees F
Waterproof
No

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1 Percent, Basic DC Voltage Accuracy +/-0.09 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1 Percent, Instrument Safety Rating CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.