Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Flir Wireless Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps DM91-NIST

Wireless Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps (Discontinued)

  • Mfr # DM91-NIST
  • Zoro # G3782943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM91-NIST
Zoro #
G3782943
UPC #
793950383919
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Overall Height
1.9 in
Overall Width
3.7 in
Depth
7.9 in
Battery Size
AA

Details

Item
Wireless Digital Multimeter
Instrument Counts
6,000
Basic DC Accuracy
+/-0.09%
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Max. AC Volts
1,000
Max. DC Volts
1,000
Max. AC Amps
10
Max. DC Amps
10
Audible Continuity
Yes
Max. Ohms
50 megohm
Includes
(3) Batteries, Alligator Clips, Soft Carrying Case, Test Lead Storage, Test Leads, Tripod Accessory, Type-K Thermocouple
Min./Max. Memory
yes
Auto Ranging
Yes
Diode Test
Yes
Temp. Range
-40 Degrees to 752 Degrees F
Instrument Frequency Counter Range
1 Hz to 100 kHz
Special Features
Bluetooth METERLiNK Allows You To Wirelessly Share Readings, Diagnose Complex Systems With True RMS, LoZ, VFD
Auto Power Off
Yes
Data Logging
Yes
Calibration Certificate Included
Yes
Display
LCD
AC Response
TRMS
Series
FLIR (R) DM91
Bar Graph
Yes
Data Hold
Yes
Interface
Bluetooth
Standards
EMC: EN 61326 1, IEC 61010 1
Capacitance Range
1 pF to 40 mF
NIST Certification By
FLIR
Peak Hold
Yes
Battery Type
AA Alkaline
Duty Cycle
No
Intrinsically Safe
No
Basic AC Current Accuracy
+/-1.5%
Maximum Temperature Measurement
752 Degrees F
Capacitance Measurement Resolution
1 nF
Maximum Resistance Measurement
50 megaohm
Bluetooth Compatible
Yes
Maximum AC Voltage Measurement
1,000 V
Min-Max-Avg Button Included
Yes
Basic DC Voltage Accuracy
+/-0.09%
Minimum AC Current Measurement
0 A
Minimum Storage Temperature
-4 Degrees F
Waterproof
No
Capacitance Measurement Accuracy
+/-1.9 %
Maximum DC Voltage Measurement
1,000 V
Maximum Storage Temperature
140 Degrees F
DC Current Measurement Resolution
0.01 mA
AC Response Calculation
TRMS
Battery Access
Yes
Removable Screen
No
Weight
18.8 oz
IP Rating
IP40
Dustproof
Yes
AC Current Measurement Resolution
0.01 mA
Bar Graph Included
Yes
Frequency Measurement Resolution
0.01 Hz
Maximum DC Current Measurement
10 A
Battery Voltage
1.5V
Maximum Operating Temperature
122 Degrees F
Maximum Frequency Measurement
100 kHz
Basic AC Voltage Accuracy
+/-1%
Minimum AC Voltage Measurement
0 V
Resistance Measurement Accuracy
+/-0.9%
Temperature Measurement Resolution
0.1 Degrees F
Display Type
LCD
Current Leakage Testing
No
Computer Interface Connection Type
Bluetooth, Wireless
Maximum Capacitance Measurement
10 mF
Temperature Measurement Accuracy
+/-1%
AC Voltage Measurement Resolution
0.001 V
Battery Chemistry
Alkaline
Basic DC Current Accuracy
+/-1%
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Resistance, Temperature (K)
Minimum DC Current Measurement
0 A
Batteries Included
Yes
NIST Certification By Manufacturer
FLIR
Fuse Access
Yes
Maximum AC Current Measurement
10 A
Minimum DC Voltage Measurement
0 V
Thermal Imaging
No
Minimum/Maximum Memory
Yes
Minimum Capacitance Measurement
1 pF
Frequency Measurement Accuracy
+/-0.1 %
Minimum Frequency Measurement
1 Hz
Minimum Temperature Measurement
-40 Degrees F
Minimum Operating Temperature
14 Degrees F
DC Voltage Measurement Resolution
0.001 V
Resistance Measurement Resolution
0.1 ohm

Description

Wireless Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1 Percent, Basic DC Voltage Accuracy +/-0.09 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features Bluetooth METERLiNK Allows You To Wirelessly Share Readings, Diagnose Complex Systems With True RMS, LoZ, VFD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.