Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiberglass Cleaner f/Heavy Oxidation - 1lb

  • Mfr # CA03416

  • Zoro # G222600320


product price: $29.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA03416
Zoro #
G222600320
UPC #
065925034165
Country of Origin
United States

Description

Fiberglass Cleaner for Heavy Oxidation - 1lb Flitz Fiberglass Cleaner - Heavy Oxidation & Tarnish Remover Restore the brilliance of your surfaces with Flitz Fiberglass Cleaner, the ultimate solution for tackling heavy oxidation, stains, and buildup. This premium formula works as a fiberglass polish, metal polish, and tarnish remover, effortlessly eliminating dullness, chalky residue, and discoloration. Perfect for boats, RVs, motorcycles, and outdoor equipment, it revives faded fiberglass, aluminum, brass, and more, leaving a smooth, polished finish with long-lasting protection. Whether you're restoring a classic car, polishing marine surfaces, or reviving weathered gel coat, Flitz delivers professional-grade results. Bring back the shine with a fiberglass cleaner that works as hard as you do. Tough on oxidation, gentle on surfaces-Flitz makes restoration easy! Features: Removes Heavy Oxidation: Safely cuts through thick layers of oxidation, revealing a fresh, smooth surface underneath. Non-Abrasive Formula: Cleans without scratching, preserving the integrity of your fiberglass. Easy to Apply: Simply apply, wipe, and buff! Leaves no messy residue! Versatile Use: Ideal for boats, RVs, and other fiberglass equipment. Bring back the shine to your fiberglass with Flitz Fiberglass Cleaner for Heavy Oxidation-designed for maximum cleaning power and a glossy, polished finish! Safely Removes: Tarnish, Rust, Water Stains, Chalking, Lime Deposits, Heat Discoloration, Lead & Powder Residue, Oxidation, Fingerprints, Bugs, Tar, Bird Droppings, Graffiti, and Dyes. Safely Cleans & Protects: Brass, Copper, Silverplate, Sterling, Chrome, Stainless Steel, Nickel, Bronze, Solid Gold, Aluminum, Anodized Aluminum, Pewter, Magnesium, Beryllium, Platinum, Acrylic, Factory Hot Gun Bluing, Painted Surfaces, Fiberglass, Plexiglass, Eisenglass, Glass, Cultured Marble, and more! *NOT FOR ELECTROPLATED FINISHES!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.