Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Stone Wax, Size 16 oz.

  • Mfr # GRX 22806

  • Zoro # G1037836


product price: $17.79
/ea

Key Features

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Stone Maintainer and Sealer
Cleaner Container Size
16 oz
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Mild
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRX 22806
Zoro #
G1037836
UPC #
065925228069
Country of Origin
United States

Dimensions

Cleaner Container Size
16 oz
Degreaser Container Size
16 oz.
Size
16 oz.
Container Size
16 oz

Details

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Stone Maintainer and Sealer
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Mild
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Includes Chemical
None
For Use On
Granite, Marble, Cultured Marble, Fiberglass, Plastics, Porcelain, Ceramic Tile
Item
Granite and Glass Protectant
Contains
Brazilian Carnauba Wax Formula
Sub-Category
Stone
Primary Chemical
None
Container Type
Trigger Spray Bottle
Form
Liquid
Effective to Remove
No Efficacy
VOC Content
25%
Flash Point
Greater than 212 Degrees F
Minimum Coverage Area
1,100 sq ft
Rinse Required
Yes
Biodegradable
No
pH Level
8
Nonflammable
Yes
Maximum Coverage Area
1,100 sq ft
Properties
Nonflammable
Maximum Effective Temperature
110 Degrees F
Minimum Drying Time
0 min
Maximum Drying Time
0 min
Surfaces for Use On
Glass, Granite
pH Value
Neutral
Minimum Effective Temperature
34 Degrees F

Description

Granite and Glass Protectant, Cleaner Form Liquid, Container Size 16 oz, Container Type Trigger Spray Bottle, Properties Nonflammable, Ready to Use, Surfaces for Use On Glass, Granite, Maximum Coverage Area 1,100 sq ft, Maximum Drying Time 0 min, Maximum Effective Temperature 110 Degrees F, Minimum Coverage Area 1,100 sq ft, Minimum Drying Time 0 min, Minimum Effective Temperature 34 Degrees F, Flash Point Greater than 212 Degrees F, Fragrance Mild, pH Level 8, pH Value Neutral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.