Zoro Homepage

Multi Purpose Cream, Size 5.3 oz.

  • Mfr # BU 03515

  • Zoro # G2370331


product price: $22.95
/ea

Key Features

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner
Cleaner Container Size
5.29 oz
Cleaner Container Type
Tube
Fragrance
Mild
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BU 03515
Zoro #
G2370331
UPC #
065925035155
Country of Origin
United States

Dimensions

Cleaner Container Size
5.29 oz
Size
5.3 oz.
Container Size
5.29 oz

Details

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner
Cleaner Container Type
Tube
Fragrance
Mild
Recommended Dilution
Ready to Use
Cleaner Form
Paste
Primary Chemical
None
Effective to Remove
No Efficacy
For Use On
Metal, Plastic, Stainless Steel, Fiberglass
Contains
A Non Abrasive Formula
Item
Metal Cleaner
Includes Chemical
None
Container Type
Tube
Sub-Category
Metal
Flash Point
213.1 Degrees F
VOC Content
25%
Standards
SARA, TSCA
Maximum Drying Time
0 min
Rinse Required
Yes
pH Value
Neutral
Nonflammable
Yes
Properties
Nonflammable
Surfaces for Use On
Aluminum, Brass, Bronze, Chrome, Copper, Corian, Marble, Nickel, Pewter, Platinum, Gold, Stainless Steel, Silver
Maximum Effective Temperature
110 Degrees F
Maximum Coverage Area
450 sq ft
Minimum Coverage Area
450 sq ft
Biodegradable
No
Minimum Drying Time
0 min
pH Level
8
Minimum Effective Temperature
34 Degrees F

Description

Metal Cleaner, Cleaner Form Paste, Container Size 5.29 oz, Container Type Tube, Properties Nonflammable, Ready to Use, Standards SARA, TSCA, Surfaces for Use On Aluminum, Brass, Bronze, Chrome, Copper, Corian, Marble, Nickel, Pewter, Platinum, Gold, Stainless Steel, Silver, Maximum Coverage Area 450 sq ft, Maximum Drying Time 0 min, Maximum Effective Temperature 110 Degrees F, Minimum Coverage Area 450 sq ft, Minimum Drying Time 0 min, Minimum Effective Temperature 34 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.