Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polish, Size 16 oz., Spray Bottle

  • Mfr # SS 01306

  • Zoro # G1845627


product price: $16.95
/ea

Key Features

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner and Protectant
Cleaner Container Size
16 oz
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Mild
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS 01306
Zoro #
G1845627
UPC #
065925013061
Country of Origin
United States

Dimensions

Cleaner Container Size
16 oz
Degreaser Container Size
16 oz.
Size
16 oz.
Container Size
16 oz

Details

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner and Protectant
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Mild
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Container Type
Trigger Spray Bottle
Includes Chemical
None
Sub-Category
Metal
Effective to Remove
No Efficacy
For Use On
Auto Truck, Marine, Chrome, Stainless Steel, Kitchen Appliances
Item
Metal Cleaner and Protectant
Primary Chemical
None
VOC Content
25%
Flash Point
Greater than 212 Degrees F
Surfaces for Use On
Stainless Steel
Maximum Coverage Area
400 sq ft
Rinse Required
Yes
Maximum Drying Time
0 min
Nonflammable
Yes
Minimum Effective Temperature
34 Degrees F
Biodegradable
No
pH Value
Neutral
Minimum Coverage Area
400 sq ft
pH Level
8
Properties
Nonflammable
Maximum Effective Temperature
110 Degrees F
Minimum Drying Time
0 min

Description

Metal Cleaner and Protectant, Cleaner Form Liquid, Container Size 16 oz, Container Type Trigger Spray Bottle, Properties Nonflammable, Ready to Use, Surfaces for Use On Stainless Steel, Maximum Coverage Area 400 sq ft, Maximum Drying Time 0 min, Maximum Effective Temperature 110 Degrees F, Minimum Coverage Area 400 sq ft, Minimum Drying Time 0 min, Minimum Effective Temperature 34 Degrees F, Flash Point Greater than 212 Degrees F, Fragrance Mild, pH Level 8, pH Value Neutral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.