Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarnish Remover, Brass/Copper, 128 oz.

  • Mfr # BC 01810

  • Zoro # G0557328


product price: $69.95
/ea

Key Features

Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Flash Point
Greater than 200 Degrees F
Container Type
Jug
pH Level
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC 01810
Zoro #
G0557328
UPC #
065925018103
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Flash Point
Greater than 200 Degrees F
Item
Brass and Copper Tarnish Remover
Container Type
Jug
pH Level
1
pH Value
Acidic
Maximum Coverage Area
3,200 sq ft
Surfaces for Use On
Aluminum, Brass, Copper

Description

Brass and Copper Tarnish Remover, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Ready to Use, Surfaces for Use On Aluminum, Brass, Copper, Maximum Coverage Area 3,200 sq ft, Flash Point Greater than 200 Degrees F, pH Level 1, pH Value Acidic, Recommended Dilution Ready to Use

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.