Zoro Homepage

1 Gal Heavy Duty Sprayer, 8 in L Hose

  • Mfr # 2201HD

  • Zoro # G505969649


product price: $24.39
/ea

Key Features

Sprayer Tank Capacity
1 Gal
Hose Length
8 in
Application
Multi-Purpose
Spray Distance Horizontal
8 in
Depth
18.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201HD
Zoro #
G505969649
UPC #
026156912165
Country of Origin
United States

Dimensions

Hose Length
8 in
Depth
18.5

Details

Sprayer Tank Capacity
1 Gal
Item
Heavy Duty Sprayer
Application
Multi-Purpose
Spray Distance Horizontal
8 in

Description

Heavy-Duty Sprayer 1 Gallon

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.