Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Gal Heavy Duty Sprayer, 9.3 in L Hose

  • Mfr # 2202HD

  • Zoro # G105969650


product price: $25.65
/ea

Key Features

Sprayer Tank Capacity
2 Gal
Hose Length
9.3 in
Depth
22.75
Application
Bleach
Spray Distance Horizontal
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2202HD
Zoro #
G105969650
UPC #
026156912264
Country of Origin
United States

Dimensions

Hose Length
9.3 in
Depth
22.75

Details

Sprayer Tank Capacity
2 Gal
Item
Heavy Duty Sprayer
Application
Bleach
Spray Distance Horizontal
8 in

Description

Heavy-Duty Sprayer 2 Galllon

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.