Fuel Transfer Pump, 1 Max. Flow Rate , Plastic, NA Inlet (Discontinued)
- Mfr # 08339
- Zoro # G5070834
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08339
Zoro #
G5070834
UPC #
063923083390
Country of Origin
China
Dimensions
Hose Dia.
3/8"
Hose Length
5 ft.
Suction Tube Length
12-1/2"
Manufacturers Warranty Length
1 yr.
Details
Housing Material
Plastic
GPM
1
Seal Material
Nitrile
Pump Design
Gas Can Pump and Siphon
Self-Priming
No
Item
Fuel Transfer Pump
Nozzle Material
Plastic
Nozzle Type
Manual
Compatible Fluids
Transfer Fuel From Fuel Can To Engine By Way Of Siphon Or Pump Pressure
For Use With
1 to 2 gal Fuel Cans
Includes
Interior Hose, Exterior EPA Hose, Connecting Hardware and 1 Flo n'go Fuel Transfer Pump
Metered
No
Standards
EPA
Features
Replaces EPA Spout for Clean Easy Transfer Of All Fuels From Fuel Can To Engine. Pump Maintains Siphon Pressure Once Primed. May Be Used As A Pump and As A Siphon. Flows At 1 Gpm, Ideal for 2 Cycle Engines. Made To Fit 2 gal. and 1 gal. Cans Only
Description
Fuel Transfer Pump, Gas Can Pump and Siphon Pump Design, GPM 1, Hose Dia. 3/8 in, Hose Length 5 ft, Suction Tube Length 12 1/2 in, Metered No, Inlet Size NA, Housing Material Plastic, Nozzle Material Plastic, Nozzle Type Manual, Self-Priming No, Nitrile Seal Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.