Zoro Homepage

4 in W Floor Drain Brush, Black

  • Mfr # 4014700

  • Zoro # G808110380


product price: $39.25
/ea

Key Features

Brush Type
Drain Brush
Bristle Color
Black
Bristle Material
Polypropylene
Brush Width
4 in
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4014700
Zoro #
G808110380
UPC #
-
Country of Origin
United States

Dimensions

Brush Width
4 in
Length
5.5 in

Details

Brush Type
Drain Brush
Bristle Color
Black
Bristle Material
Polypropylene
Item
Floor Drain Brush
For Use With
Cleaning Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.