
Coated Handle
Mfr # 3696800
Zoro # G4865730
product price: $20.29
/eaKey Features
Handle Color
Black
Handle Length
60 in
Features
For Health Care and Food Service Applications
Material
Metal
Product Type
Mop Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3696800
Zoro #
G4865730
UPC #
017183125758
Country of Origin
United States
Dimensions
Handle Length
60 in
Details
Item
Mop Handle
Handle Color
Black
Features
For Health Care and Food Service Applications
Material
Metal
Product Type
Mop Handle
Finish
Vinyl Coated
Description
Mop Handle, Handle Length 60 in, Material Metal, Handle Color Black, Features For Health Care and Food Service Applications, Color Coding System No, Finish Vinyl Coated, Product Type Mop Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.