Zoro Homepage

6 10 oz Minnow/Mealworm/Shrimp

  • Mfr # BUGASST1

  • Zoro # G416081638


product price: $68.59
/ea

Key Features

Length
56 in
Material
Minnow, Mealworm, Shrimp
Width
22.25 in
Color
Brown/Silver
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUGASST1
Zoro #
G416081638
UPC #
-
Country of Origin
China

Dimensions

Length
56 in
Width
22.25 in
Height
7 in

Details

Item
Animal Feed
Material
Minnow, Mealworm, Shrimp
Color
Brown/Silver

Description

Give your flock a treat with the Fickle Fowl Mutli pack of Dried Minnows, Mealworms, and Shrimp. Protein-rich and ideal for growth and development, Dried Minnows, Mealworms, and Shrimp are the perfect snack for poultry and fowl. These Dried snacks will help to increase the health and happiness of your birds and poultry. Packaged in resealable 10 oz bags 6 bags, our Dried snacks do not require refrigeration, and have a long shelf life. They are also great as a treat for small pets. Hamsters, hedgehogs, turtles, and fish will love the high protein treat. Also, they can also help attract insect loving songbirds to your backyard.A high energy snack provides a healthy source of protein for chickens, ducks and wild birds


  • Protein-rich snack for poultry
  • A high energy snack provides a healthy source of protein.
  • For growth & development. Use as a snack or reward. Do not substitue for a regular diet.
  • Dried Mealworms Guaranteed Analysis: Crude Protein (min.) 50.00% Crude Fat (min.) 20.00% Crude Fiber (max.) 10.00% Moisture (max.) 12.00%
  • Dried Shrimp Guaranteed Analysis: Crude Protein (min.) 60.00% Crude Fat (min.) 3.00% Crude Fiber (max.) 8.00% Moisture (max.) 12.00%
  • Dried Minnows Guaranteed Analysis: Crude Protein (min.) 55.00% Crude Fat (min.) 15.00% Crude Fiber (max.) 5.00% Moisture (max.) 12.00%

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.