
Dried Mealworms for Chickens, Wild Birds, Ducks, and Small Pets, 10 oz Bag, 6PK
Mfr # 27077088915
Zoro # G215700990
product price:Â $68.59
/pk 6, $11.43/eaKey Features
Width
9.75 in
Length
13.5 in
Material
Mealworm
Shape
Bagged
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27077088915
Zoro #
G215700990
UPC #
-
Country of Origin
China
Dimensions
Width
9.75 in
Length
13.5 in
Depth
7 in
Details
Material
Mealworm
Shape
Bagged
Color
Brown
Description
Give your flock a treat with the Flock Fest Dried Mealworms. Protein-rich and ideal for growth and development, Dried Meal Worms are the perfect snack for poultry and fowl. With 50% crude protein, and 20% crude fat, these Meal Worms will help to increase the health and happiness of your chickens and ducks. Packaged in a resealable 10 oz bag, our Dried Mealworms do not require refrigeration, and have a long shelf life. Dried Mealworms are also great as a treat for small pets. Hamsters, hedgehogs, turtles, and fish will love the high protein treat. Meal Worms can also help attract insect loving songbirds to your backyard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.