Dried Mealworms for Chickens, Wild Birds, Ducks, and Small Pets, 30 oz Bag, 3PK

  • Mfr # 27077088922

  • Zoro # G515700966


product price:  $70.15
/pk 3, $23.38/ea

Key Features

Length
14.75 in
Material
Mealworm
Width
14.75 in
Shape
Bagged
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27077088922
Zoro #
G515700966
UPC #
-
Country of Origin
China

Dimensions

Length
14.75 in
Width
14.75 in
Depth
9 in

Details

Material
Mealworm
Shape
Bagged
Color
Brown

Description

Give your flock a treat with the Flock Fest Dried Mealworms. Protein-rich and ideal for growth and development, Dried Meal Worms are the perfect snack for poultry and fowl. With 50% crude protein, and 20% crude fat, these Meal Worms will help to increase the health and happiness of your chickens and ducks. Packaged in a resealable 10 oz bag, our Dried Mealworms do not require refrigeration, and have a long shelf life. Dried Mealworms are also great as a treat for small pets. Hamsters, hedgehogs, turtles, and fish will love the high protein treat. Meal Worms can also help attract insect loving songbirds to your backyard.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.