Outdoor Dried Mealworm and Fly Larve 5lb Bag Set

  • Mfr # 27077089226

  • Zoro # G415701001


product price:  $91.85
/ea
Free Shipping & Returns

Key Features

Length
14.5 in
Width
14.5 in
Material
Meal worm & Fly Larvae
Shape
Bagged
Depth
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27077089226
Zoro #
G415701001
UPC #
-
Country of Origin
China

Dimensions

Length
14.5 in
Width
14.5 in
Depth
10.5 in

Details

Material
Meal worm & Fly Larvae
Shape
Bagged
Color
Brown

Description

Give you flock a treat with the Flock Fest Dried Mealworms and Flock Fest Dried Black Soldier Fly Larvae. Protein-rich and ideal for growth and development, Dried Meal Worms and Black Soldier Fly Lavae are the perfect snack for poultry and fowl. With 50% crude protein, and 20% crude fat, these Meal Worms and Fly Larvae will help to increase the health and happiness of your chickens and ducks. Packaged in a resealable 5 pound bags, our Dried Mealworms and fly larvae do not require refrigeration and have a long shelf life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.