
Outdoor Dried Mealworms for Chickens, Wild Birds, Ducks, and Small Pets, 5 Lbs Bag (Discontinued)
- Mfr # 27077084214
- Zoro # G415700998
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
27077084214
Zoro #
G415700998
UPC #
-
Country of Origin
China
Dimensions
Length
14.5 in
Width
14.5 in
Depth
7 in
Details
Material
Mealworm
Color
Brown
Shape
Bagged
Description
Give you flock a treat with the Flock Fest Dried Mealworms. Protein-rich and ideal for growth and development, Dried Meal Worms are the perfect snack for poultry and fowl. With 50% crude protein, and 20% crude fat, these Meal Worms will help to increase the health and happiness of your chickens and ducks. Packaged in a resealable 5 pound bag, our Dried Mealworms do not require refrigeration, and have a long shelf life. Dried Mealworms are also great as a treat for small pets. Hamsters, hedgehogs, turtles, and fish will love the high protein treat. Meal Worms can also help attract insect loving songbirds to your backyard.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.