Zoro Homepage

Diaphragm Kit Pump

  • Mfr # 20466009

  • Zoro # G2479481


product price: $20.49
/ea

Key Features

For Use With
Mfr. No. N5100050
Diesel Exhaust Fluid Compatible
Yes
Food Grade
No
Includes
Diaphragms, Pistons, Retainers, Washers
Wetted Materials
Acetal, Geolast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20466009
Zoro #
G2479481
UPC #
-
Country of Origin
China

Details

Item
Diaphragm Kit Pump
For Use With
Mfr. No. N5100050
Diesel Exhaust Fluid Compatible
Yes
Food Grade
No
Includes
Diaphragms, Pistons, Retainers, Washers
Wetted Materials
Acetal, Geolast
Series
N5100
Product Type
Diaphragm Kit Pump
Wetted Material
Acetal, Geolast

Description

Diaphragm Kit Pump, Diesel Exhaust Fluid Compatible Yes, Wetted Material Acetal, Geolast, Includes Diaphragms, Pistons, Retainers, Washers, Product Type Diaphragm Kit Pump, For Use With Mfr. No. N5100050, Food Grade No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.