Zoro Homepage

RV Water Pump w/Strainer - 24V - 3GPM - 50PSI

  • Mfr # R3526344D

  • Zoro # G303088825


product price: $208.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3526344D
Zoro #
G303088825
UPC #
705474220359
Country of Origin
Mexico

Description

RV Water Pump with Strainer - 24V - 3GPM - 50PSI

Flojet’s RV water pumps are designed to provide years of satisfactory service in applications both large and small. The lineup features a wide range of flows and a variety of pressure settings to suit each individual need and preference. Standard models have a motor enclosed in a protective plastic housing, whereas the HD models include a wider diameter motor with a powder-coated steel shell, cast aluminum end bells, and lower housing to improve pressure capability and life.

All models include an integrated pressure switch, vibration dampening rubber mounting feet, and quick-connect ports. A built-in bypass valve helps to reduce unwanted pump cycling and noise. All models other than the 1 GPM come with an inlet strainer included as well.

Features:

  • CSA certified for potable water
  • Integrated, sealed pressure switch for on-demand operation
  • Internal bypass for quiet, smooth operation
  • Integrated, sealed pressure switch for on-demand operation
  • Co-molded diaphragm technology for long life and durability
  • HD models have larger motors and cast aluminum lower housings which allow for long life, even at high pressures
  • Can run dry without damage
  • Quick connect ports for ease of installation, servicing, and maintenance
  • Vibration dampening mounting feet
  • Self-priming allows for installation versatility
  • Built-in backflow prevention valve
  • Thermal protection on motor prevents overheating

Specifications:

  • 12VDC & 24VDC
  • 3 GPM (11 LPM)
  • 50 PSI (3.4 BAR)
  • Strainer & port fittings included

Restrictions

WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.