Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strainer, In Line, 1/2", Black

  • Mfr # 01740004G

  • Zoro # G3378986


product price: $27.29
/ea

Key Features

For Use With
Water
Max. Fluid Temp.
125 Degrees F
Housing Material
Polypropylene
Flow Rate
4 gpm
Screen Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01740004G
Zoro #
G3378986
UPC #
705474201846
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Length
3 5/8 in
Diameter
2 3/4 in
Height
2 1/4 in
Mesh Size
35 mesh
Connection Size
1/2 in
Incoming Tube Size
1/2 in
Outgoing Tube Size
1/2 in

Details

Item
Inline Strainer
For Use With
Water
Max. Fluid Temp.
125 Degrees F
Housing Material
Polypropylene
Flow Rate
4 gpm
Screen Material
Stainless Steel
Gasket Material
BUNA
Mesh
40
Bowl Color
Clear
Max. Pressure
70 psi
Color
Black
Connection Type
NPT
Microns
420
Material
Polypropylene
Application
Freshwater
Series
1740
Maximum Pressure at 100 deg F
70 psi
Includes Screen
Yes
Maximum Pressure
70 psi
Strainer Type
Mesh
Maximum Temperature
125 Degrees F
Micron Rating
420 micron
Material Grade
304

Description

Inline Strainer, Material Polypropylene, Connection Type NPT, Bowl Color Clear, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 70 psi, Length 3 5/8 in, Height 2 1/4 in, Screen Material Stainless Steel, Gasket Material Buna-N, Application Freshwater Applications, Color Black, Connection Size 1/2 in, Diameter 2 3/4 in, Flow Rate 4 gpm, For Use With Water, Includes Screen Screen Included, Incoming Tube Size 1/2 in, Material Grade 304, Maximum Pressure 70 psi, Maximum Temperature 125 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.