Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 1", FNPT, 5.4" L

  • Mfr # OM025A513-822R5G

  • Zoro # G000690079


product price: $1,697.00
/ea
Free Shipping & Returns

Key Features

Type
Oval Gear
Housing Material
Aluminum
For Pipe Size
1 in
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM025A513-822R5G
Zoro #
G000690079
UPC #
-
Country of Origin
Australia

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Length (In.)
5 2/5 in
Height (In.)
6 3/5 in
Width (In.)
4 7/10 in
Overall Length
5.4 in
Overall Height
6.6 in
Overall Width
4.7 in

Details

Item
Electronic Flowmeter
Type
Oval Gear
Housing Material
Aluminum
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type
FNPT
Max. Pressure
990 psi
Frequency Range (Hz)
17.8 to 267.5
Wetted Materials
Aluminum, Ceramic, PTFE Encapsulated FKM, Stainless Steel
Max. Viscosity
1,000 cps
Flow Range
2.6 to 40 gpm
Fluid Temp. Range
-22 Degrees to 176 Degrees F
O-Ring
PTFE Encasulated FKM
Flow Range (GPM)
2.6 to 40
Output Type
4-20 mA
Display Units
gal
Flow Range @ GPH
156 to 2400
Accuracy (%)
+/- 0.5
Standards
CE Certified
Flow Range (LPM)
10 to 150
Power Requirement
8 to 24 V DC
Rotor Type
Stainless Steel Oval Gears
Sensor Type
Oval Gear
Display Type
Digital
Accuracy
+/-0.5%
Frequency - Minimum
17 4/5 Hz
Product Type
Oval Gear Flow Meter
Rotor Material
Stainless Steel
Compatible Flow Material
Lubricants, Oils, Viscous Fluids
Frequency - Maximum
267 1/2 Hz
Includes Totalizer
Yes
O-Ring Material
Viton
Viscosity - Maximum
1,000 cps
Operating Pressure - Maximum
990 psi
Wetted Material
Aluminum, Ceramic, Stainless Steel, Viton
Flow Rate - Minimum
2.6 gpm
Unit Of Measure
Gallons
Flow Rate - Maximum
40 gpm
Media Temperature - Maximum
80 Degrees C

Description

Electronic Flowmeter, Product Type Oval Gear Flow Meter, Accuracy +/-0.5 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material Lubricants, Oils, Viscous Fluids, Media Temperature - Maximum 80 Degrees C, Viscosity - Maximum 1,000 cps, Housing Material Aluminum, Rotor Material Stainless Steel, O-Ring Material Viton, Wetted Material Aluminum, Ceramic, Stainless Steel, Viton, Standards CE Certified, Unit Of Measure Gallons, Output Type 4-20 mA, Display Type Digital

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.